Shop All Rulers and Straight Edges
Kapro
308 Aluminum Straight Edge - 1/16" 24"
Mfr # 308-24
Zoro # G002668410
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24"
- Material Aluminum
- Width (In.) 2"
- Finish Anodized
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapro
- MFR # 308-24
- Zoro # G002668410
- UPC # 739632004833
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 24" |
Width (In.) | 2" |
Height | 0.1" |
Length | 24" |
Details
Material | Aluminum |
Finish | Anodized |
Color | Silver |
Item | Ruler |
Application | Construction, Carpentry, Layout, Framing, Plumbing, Home Improvement, DIY Projects |
Increments | 1/8 in, 1/16 in |
Description
The 308 Straight Edge Ruler is a contractor grade tool designed with the professional in mind. Its rigid and accurate aluminum straightedge will provide you accurate measurements to ensure your task is completed correctly. The thickness of our straightedge provides a nice cutting or drawing edge.
The markings are permanently etched for long lasting readability. The anodized aluminum is coated in a wear-resistant, UV cured screen for added protection.
Two different scales provide you increments of 8ths and 16ths.
The markings are permanently etched for long lasting readability. The anodized aluminum is coated in a wear-resistant, UV cured screen for added protection.
Two different scales provide you increments of 8ths and 16ths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Hacksaw Blades 18 TPI, 2 Pack (KBS1218-2)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- STARRETT Tap Wrench, T, Sliding, 1/4 in Min. Tap Size, 1/2 in Max. Tap Size, 3 1/2 in Overall Length (93C)
- BON TOOL Bon 34-177 White Wash Brush, Black Bristle 4" X 1" (34-177)
- KAPRO 630 Telescopic Aluminum Ruler - Metric Graduation 4m (630-4)
- KAPRO 314 Set & Match Ruler 36" with Sliding Vials with English Graduations 1/8 (314-36)
- KAPRO 313 MEASURE MATE 32" The Ultimate Home-Improvement Tool (313-32)
- KAPRO 313 MEASURE MATE 12" The Ultimate Home-Improvement Tool (313-12)
- KAPRO 816 Laser Add-On for 314 Set & Match System (816)
- KAPRO 314 Set & Match Ruler 48" with Sliding Vials with English Graduations 1/8 (314-48)
- MITUTOYO Steel Rule, Rigid, 12 In, 8/16/32/64ths (182-121)
- Kapro Rulers and Straight Edges