Shop All Squares, Bevels, and Stair Gauges
Kapro
307 Try & Mitre Square w/Stainless Steel Blade 12"
Mfr # 307-12-TMS
Zoro # G902669869
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application Carpentry, construction, cabinetry, plumbing, home improvement
- Head Type Try & Mitre Square
- Color Silver
- Height 0.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 307-12-TMS
- Zoro # G902669869
- UPC # 739632719478
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Height | 0.2" |
Width (In.) | 6" |
Length (In.) | 13" |
Length | 12" |
Details
Item | Square |
Material | Stainless Steel |
Application | Carpentry, construction, cabinetry, plumbing, home improvement |
Head Type | Try & Mitre Square |
Color | Silver |
Features | Permanently Etched |
Increments | 1/8", cm |
Description
307 is a tough and accurate square, designed for professional usage. It features a high impact aluminum handle with a solid riveted construction and a stainless-steel, non-corrosive blade that is permanently etched for long time readability under harsh conditions. Markings are in inches and centimeters.
The 307 is also certified 90° for reliable accuracy.
The 307 is also certified 90° for reliable accuracy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and two 12ft Aluminum Straight Boards (TVSA-T + TSB12-E + TSB12-E)
- VERMONT GAGE Pin Gage, Minus, 0.082 In, Black (911208200)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 9mm (80391)
- ARROW FASTENER Staple Gun, Flat Crown Staples, Cap 78 (5700)
- KAPRO Reliability and accuracy are guaranteed with this stainless steel T-Bevel (303)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 10" (353-10)
- KAPRO 992 Digital T-Bevel (992)
- KAPRO 301 7" T-Bevel w/Stainless Steel Blade (301-01)
- KAPRO 309 LEDGEND 12" Try & Mitre Square w/Stainless Steel Blade 1/16" (309-12)
- KAPRO 444 Ergocast Rafter Square 7" (444-00)
- STANLEY Stanley Works Tools 45500 Carpenters Square Steel (45500)
- Kapro Squares, Bevels, and Stair Gauges