Shop All Rulers and Straight Edges
Kapro
306 Aluminum Ruler w/Conversion Tables-1/16 & mm 36"
Mfr # 306-36
Zoro # G302668424
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 36"
- Material Aluminum
- Width (In.) 1.25"
- Finish Anodized
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapro
- MFR # 306-36
- Zoro # G302668424
- UPC # 739632000835
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 36" |
Width (In.) | 1.25" |
Height | 0.1" |
Length | 36" |
Details
Material | Aluminum |
Finish | Anodized |
Color | Silver |
Item | Ruler |
Application | Carpentry, Construction, Cabinetry, Plumbing, Home Improvement |
Screen Printing | Yes |
Increments | 1/16 in, mm |
Scale Accuracy | 0.1 mm/m |
Description
This basic staple of a ruler measures up. Made from anodized aluminum, markings are wear-resistant with a UV curve protective screen to provide long lasting measurements. The printed scale is accurate to 0.7 mm/m, and the ruler has a width of 3 cm (1.2”) and comes in lengths of 12" and 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter Kit, 2" Cut Depth, 6pcs. (63134999015)
- WILLIAMS 3/8" Drive, 22mm Metric Socket, 6 Points (BM-622)
- CRAFTSMAN Cordless 4-1/2" Small Angle Grinder 20V (CMCG400B)
- SUPERIOR PARTS Aftermarket Cylinder Spring for Hitachi NR83A, NR83A2, NV83A, NV83A2, NR83A3 (SP 877-321)
- KAPRO 314 Set & Match Ruler 36" with Sliding Vials with English Graduations 1/8 (314-36)
- KAPRO 313 MEASURE MATE 12" The Ultimate Home-Improvement Tool (313-12)
- KAPRO 630 Telescopic Aluminum Ruler - Metric Graduation 4m (630-4)
- KAPRO 308 Aluminum Straight Edge - 1/16" 24" (308-24)
- KAPRO 306 Aluminum Ruler w/Conversion Tables-1/16 & mm 12" (306-12)
- KAPRO 814 Prolaser Set-A-Shelf -36" Set & Match Ruler w/Laser (814)
- WESTWARD Folding Rule, 72 in., Standard (30PC14)
- Kapro Rulers and Straight Edges