Shop All Box, I-Beam, and Torpedo Levels
Kapro
246 Handy Pocket Level, 4-Inch
Mfr # 246
Zoro # G202638640
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4"
- Accuracy <0.0005"/"
- Color Red
- Width 0.79"
- Features V-Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 246
- Zoro # G202638640
- UPC # 739632722041
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 4" |
Width | 0.79" |
Height | 1.97" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | V-Groove |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Magnetic/Nonmagnetic | Nonmagnetic |
Number of Level Vials | 1 |
Item | Level |
Vial Type | Solid Acrylic |
Type | Toolbox Level |
Material | Aluminum |
Standards | VPA Certified |
Description
Hold the professional accuracy you expect from Kapro in your hand with the 246 Handy 4" level. This professional pocket level just fits in your pocket or tool belt for quick, on the go performance.
The 246 features an easy-to-read, shockproof, solid acrylic vial, certified by VPA Germany for the highest accuracy ratings on the market.based on a professional box profile protected by tough rubber end caps.
This durable level fits easily in your utility drawer, tool box, glove compartment or camper so it is always within reach. The solid acrylic block vial provides a highly accurate read. This is a perfect tool to help you while you are redecorating or doing minor household improvements.
The 246 features an easy-to-read, shockproof, solid acrylic vial, certified by VPA Germany for the highest accuracy ratings on the market.based on a professional box profile protected by tough rubber end caps.
This durable level fits easily in your utility drawer, tool box, glove compartment or camper so it is always within reach. The solid acrylic block vial provides a highly accurate read. This is a perfect tool to help you while you are redecorating or doing minor household improvements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 0.7 lbs Serrated Jaw Insert (WIL-11105S41)
- TESA BROWN & SHARPE Magnetic Base & Indicator Set (599-849)
- STEELMAN 1/2", 3/8", 1/4" Drive 72 Geared Teeth Extendable Flexhead Ratchet Set, 3 Pieces (96753)
- OLFA Stainless Steel Auto-Lock Utility Knife w/ Blade Snapper (5019**)
- KAPRO 995 VULCAN 36" The next Generation in Box Levels (995-41X-36)
- KAPRO 176 Maxpro Magnetic Heavy Duty 32" I-Beam w/45° Vial (176-82-32)
- KAPRO 781 Genesis 36" Box Level (781-41P-36)
- KAPRO 985 APOLLO Heavy-Duty 78" Professional Box Level (985-41X-78)
- KAPRO 779T Magnetic Aluminum Torpedo Level 10" (779T)
- KAPRO 170 Samson Contractor Heavy Duty 48" Magnetic I-Beam w/Pumb Site (170-81-48M)
- SWANSON TOOL 9" Digital Savage with Neodymium Magnets (SVT200)
- Kapro Box, I-Beam, and Torpedo Levels