Shop All Box, I-Beam, and Torpedo Levels
Kapro
245 Mini Level w/Angle Finder
Mfr # 245-9
Zoro # G002638635
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.9"
- Accuracy 0.001"/"
- Color Red
- Width 0.6"
- Features Angle Finder Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 245-9
- Zoro # G002638635
- UPC # 739632004321
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 3.9" |
Width | 0.6" |
Height | 1.6" |
Details
Accuracy | 0.001"/" |
Color | Red |
Features | Angle Finder Vial |
Application | Home improvement and DIY projects |
Type | Pocket level |
Material | Plastic |
Vial Type | Cyclindrical |
Item | Level |
Description
Accuracy is never compromised with this ultra practical Mini Level. Measuring in at 4" - this pocket level conveniently fits in your pocket or tool belt.
The 245 features an easy-to-read horizontal vial and an angle finder with a Top-scroll Adjustment, encapsulated in a strong molded plastic casing. Vials are UV resistant to ensure superior longevity and an easy reading
The 245 features an easy-to-read horizontal vial and an angle finder with a Top-scroll Adjustment, encapsulated in a strong molded plastic casing. Vials are UV resistant to ensure superior longevity and an easy reading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 10MM, Bit Impact Socket (D014710)
- REMCO Large Scoop, 6Wx9L, MD Green (6500MD2)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS7113)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, 4F-5R (327-1X)
- KAPRO 770 EXODUS The Ruler in Levels 12" (770-42-12)
- KAPRO 779 SPIRIT Lightweight Box Level 30cm (779-40-30)
- KAPRO 176 Maxpro Magnetic Heavy Duty 24" I-Beam w/45° Vial (176-82-24)
- KAPRO 905 CONDOR 24" Magnetic Professional Box Level with OPTIVISION Red (905-41-24M)
- KAPRO 905D Condor Magnetic 24" Digital Level IP65 w/OPTIVISION (905D-24MB-D)
- KAPRO 229 Magnetic Toolbox Level 9" (229-32-B)
- SWANSON Swanson SWTL900M 9 in. Magnetic Shock-Resistant Torpedo Level (SWTL900M)
- Kapro Levels, Compasses, and Plumb Bobs