Shop All Box, I-Beam, and Torpedo Levels
Kapro
240-01 Bulls Eye Surface Level
Mfr # 240-01
Zoro # G802638675
product price: $6.55
/ea
Sold in multiples of 3 for $19.65
$19.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.5"
- Accuracy 30 arc/min
- Color Red, white
- Width 1.5"
- Features Pre-Cast Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 240-01
- Zoro # G802638675
- UPC # 739632292322
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 1.5" |
Width | 1.5" |
Height | 0.4" |
Details
Accuracy | 30 arc/min |
Color | Red, white |
Features | Pre-Cast Mounting Holes |
Application | Layout and marking, construction |
Type | Bullseye Level |
Material | Acrylic Polymer |
Item | Line Level |
Description
Quality circular Bubble Level, levels in all directions with easy reading through black radius marks. Perfect for leveling large surface areas in seconds with its pre-cast holes. Sensitivity of 30 arc/min. Used as a type of zero indicator instrument for checking horizontal inclination in spirit levels, inclinometers, metrology instruments and machine constructions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X1/2)
- MILWAUKEE TOOL 3/8" Drive Socket Set SAE 28 pc. Pieces 1/4 in to 1 in , Chrome (48-22-9408)
- WARNER Pole Sander, Lightweight, PK8 (3410496)
- VEGA INDUSTRIES Slotted 6-8 Power Bit x 3-1/2 (190F08A)
- KAPRO 920 Shark Mason's 32" Level w/Plumb Site (920-10-32)
- KAPRO 440-08 Line Level (440-08)
- KAPRO 985D DIGIMAN Professional 10" Magnetic Digital Level (985D-10)
- KAPRO 905 CONDOR 24" Professional Box Level with OPTIVISION Red (905-41-24)
- KAPRO 176 Maxpro Magnetic Heavy Duty 32" I-Beam w/45° Vial (176-82-32)
- KAPRO 724 Cast Toolbox Scafolders Level (724)
- JOHNSON LEVEL & TOOL Level, Plastic, 24 In L, 3 Vials, Orange (7724-O)
- Kapro Box, I-Beam, and Torpedo Levels