Shop All Box, I-Beam, and Torpedo Levels
Kapro
229 Magnetic Toolbox Level 9"
Mfr # 229-32-B
Zoro # G002638680
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Accuracy 0.001"/"
- Color Red
- Width 0.6"
- Features Swivel Plumb-Site Vial, V-Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 229-32-B
- Zoro # G002638680
- UPC # 739632939005
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 9" |
Width | 0.6" |
Height | 1.6" |
Details
Accuracy | 0.001"/" |
Color | Red |
Features | Swivel Plumb-Site Vial, V-Groove |
Application | Home improvement and DIY projects |
Magnetic/Nonmagnetic | Magnetic |
Vial Type | Cyclindrical |
Type | Toolbox Level |
Material | Plastic |
Item | Level |
Description
Torpedo levels, often called Toolbox Levels, are well suited for light or heavy-duty applications alike. Because of their smaller size, they fit easily into toolboxes, drawers, and pockets. The 229 measures in at a convenient 9 inches and has 3 easy to read vials. Its magnetic, V-Groove base clings to pipe or conduit for superior accuracy. The 229 Torpedo Level provides quality work for any simple leveling jobs around the home or office environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 5/16" Diamond Grit Hole Saw (DGM05C)
- WARWOOD TOOL 60 Wedge Point Crow Bar (16170)
- OSG Micro Drill, 0.0657, Carbide, 10.00mm Flute (3300167)
- HYDE Carton & Box Cutter Knife (42005)
- KAPRO 985D DIGIMAN Professional 24" Magnetic Digital Level (985D-24B)
- KAPRO 730 Topcast Mason Cast Level 32" (730-32)
- KAPRO 730 Topcast Mason Cast Level 24" (730-24)
- KAPRO 995 VULCAN 78" Magnetic The next Generation in Box Levels (995-41X-78M)
- KAPRO 905 CONDOR 72" Magnetic Professional Box Level with OPTIVISION Red (905-41-72M)
- KAPRO 150 Semi-professional 48" I-Beam w/Plumb Site (150-81-48)
- EMPIRE LEVEL 5.5" Magnetic Billet Torpedo Level w/No-Dog Feature (841.6)
- Kapro Box, I-Beam, and Torpedo Levels