Shop All Chalk Line Reels
Kapro
213 Ergonomic Chalk Line
Mfr # 213
Zoro # G502669849
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type Ergonomic
- Line Length (Ft.) 100'
- Overall Height 2.5"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 213
- Zoro # G502669849
- UPC # 739632719867
- Country of Origin China
- Category Chalk Line Reels
Dimensions
Line Length (Ft.) | 100' |
Overall Height | 2.5" |
Length | 12" |
Width | 7-1/2 in |
Details
Item | Chalk Line |
Color | Red |
Type | Ergonomic |
Application | Layout and marking, construction |
Case Material | Plastic |
Includes | 4 oz Blue Chalk |
Features | Rewind Function and Tension Control |
Description
The 213 Ergonomic Chalk Line has several unique features that make your work easy and accurate.
It boasts a bi-material, durable chalk box with a revolutionary ergonomic handle. and a patented rubber nose that assures perfect string tension.
The break-resistant & powder absorbent chalk line string is combined with an all-in-one end hook that tacks into drywall, and holds onto nails and ledges for easy storage.
The 213's No-spill refill docking point assures a clean chalk refill without spilling every time. It has a 3 oz (85 g) capacity & 100' (30 m) line.
Optional:
Pair with 4oz (113 g) red or blue chalk bottle (213S).
It boasts a bi-material, durable chalk box with a revolutionary ergonomic handle. and a patented rubber nose that assures perfect string tension.
The break-resistant & powder absorbent chalk line string is combined with an all-in-one end hook that tacks into drywall, and holds onto nails and ledges for easy storage.
The 213's No-spill refill docking point assures a clean chalk refill without spilling every time. It has a 3 oz (85 g) capacity & 100' (30 m) line.
Optional:
Pair with 4oz (113 g) red or blue chalk bottle (213S).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Bag/Tote, Tool Bag, Brown, Leather, 0 Pockets (5139L)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 5/16-18Nc Overall Length 1-5/8" (92051)
- MITUTOYO Radius Gage Set 32 Pairs (186-106)
- WIDIA Hand Tap Set, 3 PC, HSS, 1 1/8-7, H4 Limit (14597)
- KAPRO 214 Sure Grip Chalk Line w/Retractable Line Level (214)
- KAPRO 201 Zinc Chalk Line (201)
- KAPRO 211 Plumb Bob Chalk Line w/4 oz Blue Chalk (211-B)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4515SV-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4518BRN-200)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (4521B-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2321RG-200)
- Kapro Marking Tools