Shop All Chalk Line Reels
Kapro
211 Plumb Bob Chalk Line w/4 oz Blue Chalk
Mfr # 211-B
Zoro # G802669860
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Line Length (Ft.) 100'
- Overall Height 2"
- Application Layout and marking, construction
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapro
- MFR # 211-B
- Zoro # G802669860
- UPC # 739632719850
- Country of Origin China
- Category Chalk Line Reels
Dimensions
Line Length (Ft.) | 100' |
Overall Height | 2" |
Length | 7.7" |
Width | 10 in |
Details
Item | Chalk Line |
Color | Red |
Application | Layout and marking, construction |
Case Material | Plastic |
Includes | 4 oz Blue Chalk |
Features | No-Spill Refill |
Description
This classically designed chalk line is housed in a durable Easy Grip Chalk box. It features a break-resistant & powder absorbent chalk line string to make accurate marks quickly. An all-in-one end hook holds onto nails & ledges for easy storage, and tacks into drywall. Best of all, an easy refill mechanism prevents spillage to help you work quickly.
The 211 has a 3 oz (85g) capacity & 100' (30m) line. It comes in a set with 4 oz (113g) red or blue chalk bottle (211S)
The 211 has a 3 oz (85g) capacity & 100' (30m) line. It comes in a set with 4 oz (113g) red or blue chalk bottle (211S)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Head Attachment Kit For 1-1/4" Sectional Cable (48-53-4840)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-F (C70036)
- REGAL CUTTING TOOLS M33 x 3.5 D9 4 Flt. Taper Metric Hand Tap (027826AS)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/16 in Size Hex Standard Depth, Natural (I-1/2D1-1/16)
- KAPRO 201 Zinc Chalk Line (201)
- KAPRO 214 Sure Grip Chalk Line w/Retractable Line Level (214)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4530PP-200)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (2318W-200)
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (4536O-200)
- IRWIN 100' ALU RED Chalk Reel (1932881)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4530W-200)
- Kapro Chalk Line Reels