Shop All Box, I-Beam, and Torpedo Levels
Kapro
175 MaxPro Heavy Duty 72" I-Beam w/45° Vial
Mfr # 175-82-72
Zoro # G302669834
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 72"
- Accuracy 0.0001"/"
- Color Red
- Width 1"
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 175-82-72
- Zoro # G302669834
- UPC # 739632723901
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 72" |
Width | 1" |
Height | 2" |
Details
Accuracy | 0.0001"/" |
Color | Red |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Number of Level Vials | 3 |
Vial Type | Cylindrical |
Type | I-Beam |
Item | Level |
Material | Aluminum |
Description
The 175 MaxPro I-Beam leads the way in professional levels. Coming in an array of sizes to fit any job, the user is provided with unparalleled accuracy and ease of reading. Outfitted with our patented Plumb Site Dual-View vial, users are provided with the traditional side view of the plumb vial and the unique ability to view plumb from the front. Experience ease of reading with a top-down view of our vial, accurate at 1mm/m.
The V-Groove base is suited to making pipe and conduit jobs both easier and more accurate. Its heavy duty aluminum frame, convenient ABS handle, and shock absorbing rubber end caps ensure the 175 MaxPro will get the job done right.
The V-Groove base is suited to making pipe and conduit jobs both easier and more accurate. Its heavy duty aluminum frame, convenient ABS handle, and shock absorbing rubber end caps ensure the 175 MaxPro will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4 X 1/2 X 4" High Speed Steel Rectangular Tool Bit (2000-0220)
- DRILL AMERICA m16x1.75 Carbon Steel Hex Die (DWTSMH16X1.75)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 3/8-16", 1.5" dia. (SKTT-026)
- J.W. WINCO GN506-8-M6 T-Nut Zinc (506-8-M6)
- KAPRO 150 Semi-professional 48" I-Beam w/Plumb Site (150-81-48)
- KAPRO 985 APOLLO Heavy-Duty 24" Professional Box Level (985-41X-24)
- KAPRO 341 Mini Magnetic Post Level (341)
- KAPRO 985M Apollo Magnetic Door Jamb Set 78" and 32" (985M-X-JMB)
- KAPRO 720 Supercast Masonry Level 16" (720-10-16)
- KAPRO 985 APOLLO Heavy-Duty 72" Professional Box Level (985-41X-72)
- KLEIN TOOLS Magnetic Torpedo Level with Tether Ring (9319RETT)
- Kapro Box, I-Beam, and Torpedo Levels