Shop All Box, I-Beam, and Torpedo Levels
Kapro
175 MaxPro Heavy Duty 32" I-Beam w/45° Vial
Mfr # 175-82-32
Zoro # G102669867
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32"
- Color Red
- Width 1"
- Application Carpentry, construction, cabinetry, plumbing, home improvement
- Magnetic/Nonmagnetic Nonmagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 175-82-32
- Zoro # G102669867
- UPC # 739632723871
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 32" |
Width | 1" |
Height | 2" |
Details
Color | Red |
Application | Carpentry, construction, cabinetry, plumbing, home improvement |
Magnetic/Nonmagnetic | Nonmagnetic |
Number of Level Vials | 3 |
Material | Aluminum |
Item | Level |
Type | I-Beam |
Description
The 175 MaxPro I-Beam leads the way in professional levels. Coming in an array of sizes to fit any job, the user is provided with unparalleled accuracy and ease of reading. Outfitted with our patented Plumb Site Dual-View vial, users are provided with the traditional side view of the plumb vial and the unique ability to view plumb from the front. Experience ease of reading with a top-down view of our vial, accurate at 1mm/m.
The V-Groove base is suited to making pipe and conduit jobs both easier and more accurate. Its heavy duty aluminum frame, convenient ABS handle, and shock absorbing rubber end caps ensure the 175 MaxPro will get the job done right.
The V-Groove base is suited to making pipe and conduit jobs both easier and more accurate. Its heavy duty aluminum frame, convenient ABS handle, and shock absorbing rubber end caps ensure the 175 MaxPro will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 6mm Metric Socket, 6 Points (BM-606)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Steam Oxide (5533462)
- RIDGID Drive Belt (44610)
- OSG Straight Flute Hand Tap, Bottoming, 3 Flutes (1804100)
- KAPRO 985B 32 in. and 59 in. Apollo Box Level Shower and Bath Set (985B-X-SBK)
- KAPRO 985 APOLLO Heavy-Duty 48" Professional Box Level (985-41X-48)
- KAPRO 985 APOLLO Heavy-Duty 78" Professional Box Level (985-41X-78)
- KAPRO 995 VULCAN 48" The next Generation in Box Levels (995-41X-48)
- KAPRO 950 Heavy Duty Cast Level w/Swivel Plumb Site (950-41SP-18)
- KAPRO 770 EXODUS The Ruler in Levels 12" (770-42-12)
- JOHNSON LEVEL & TOOL I-BEAM LEVEL ALUMINUM48"" (1234-4800)
- Kapro Box, I-Beam, and Torpedo Levels