Shop All Box, I-Beam, and Torpedo Levels
Kapro
175 MaxPro Heavy Duty 24" I-Beam w/45° Vial
Mfr # 175-82-24
Zoro # G102669850
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy 0.001"/"
- Color Red
- Width 1"
- Application Carpentry, construction, cabinetry, plumbing, home improvement
- Magnetic/Nonmagnetic Nonmagnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapro
- MFR # 175-82-24
- Zoro # G102669850
- UPC # 739632723864
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24" |
Width | 1" |
Height | 2" |
Details
Accuracy | 0.001"/" |
Color | Red |
Application | Carpentry, construction, cabinetry, plumbing, home improvement |
Magnetic/Nonmagnetic | Nonmagnetic |
Number of Level Vials | 3 |
Material | Aluminum |
Type | I-Beam |
Item | Level |
Description
The 175 MaxPro I-Beam leads the way in professional levels. Coming in an array of sizes to fit any job, the user is provided with unparalleled accuracy and ease of reading. Outfitted with our patented Plumb Site Dual-View vial, users are provided with the traditional side view of the plumb vial and the unique ability to view plumb from the front. Experience ease of reading with a top-down view of our vial, accurate at 1mm/m.
The V-Groove base is suited to making pipe and conduit jobs both easier and more accurate. Its heavy duty aluminum frame, convenient ABS handle, and shock absorbing rubber end caps ensure the 175 MaxPro will get the job done right.
The V-Groove base is suited to making pipe and conduit jobs both easier and more accurate. Its heavy duty aluminum frame, convenient ABS handle, and shock absorbing rubber end caps ensure the 175 MaxPro will get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 Piece 12" Combination Square Set (4901-0314)
- DIABLO Universal Fit Carbide Oscillating B, PK3 (DOU125CF3)
- WALTER Screw Machine Drill Bit, 15.30 mm Size, 130 Degrees Point Angle, High Speed Steel, Uncoated Finish (A1148-15.3)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 140 Deg. (5438862)
- KAPRO 175 MaxPro Heavy Duty 36" I-Beam w/45° Vial (175-82-36)
- KAPRO 985 APOLLO Heavy-Duty 36" Professional Box Level (985-41X-36)
- KAPRO 724 Cast Toolbox Scafolders Level (724)
- KAPRO 150 Semi-professional 72" I-Beam w/Plumb Site (150-81-72)
- KAPRO 985D DIGIMAN Professional 10" Magnetic Digital Level (985D-10)
- KAPRO 242-08 Magnetic Cross Level (242-08)
- SWANSON TOOL 36" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB36M)
- Kapro Box, I-Beam, and Torpedo Levels