Shop All Box, I-Beam, and Torpedo Levels
Kapro
170 Samson Contractor Heavy Duty 48" I-Beam w/Pumb Site
Mfr # 170-81-48
Zoro # G602669831
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48"
- Accuracy 0.001"/"
- Color Red
- Width 2.4"
- Features Swivel Plumb-Site Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 170-81-48
- Zoro # G602669831
- UPC # 739632000293
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48" |
Width | 2.4" |
Height | 2.15" |
Details
Accuracy | 0.001"/" |
Color | Red |
Features | Swivel Plumb-Site Vial |
Application | Layout and marking, construction |
Magnetic/Nonmagnetic | Nonmagnetic |
Number of Level Vials | 3 |
Type | I-Beam |
Item | Level |
Vial Type | Cyclindrical |
Material | Aluminum |
Number of Milled Surfaces | 2 |
Description
Kapro’s heavy-duty 170 Samson I-Beam is the tool of choice for the professional contractor. Its sturdy aluminum frame and shock absorbing rubber end caps withstand any harsh conditions on the job site. The Plumb Site Dual View feature allows you the standard view of the plumb vial in addition to a unique straight on reading. Read vials with ease and minimize street on your neck from any direction. Vials are covered to protect them from dust, debris or damage.
The 170 features 2 finely milled surfaces (up to 48") for high precision leveling and has a magnetic version with strong Rare-Earth magnets (170M).
The 170 24" has a version with a one 45° Plumb vial and one standard Plumb vial.
The 170 features 2 finely milled surfaces (up to 48") for high precision leveling and has a magnetic version with strong Rare-Earth magnets (170M).
The 170 24" has a version with a one 45° Plumb vial and one standard Plumb vial.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Aircat Air Impact Wrench, 1/2" Drive Size, 1300 Max Torque (1178-VXL)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/4"-10 (T/A54840)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 11/32 (54064)
- BON TOOL Bon 22-809 Fiberglass Handle With Grip 48" For Tampers (22-809)
- KAPRO 985 APOLLO Heavy-Duty 96" Professional Box Level (985-41X-96)
- KAPRO 905 CONDOR 48" Professional Box Level with OPTIVISION Red (905-41-48)
- KAPRO 770 EXODUS The Ruler in Levels 72" (770-42-72)
- KAPRO 150 Semi-professional 48" I-Beam w/Plumb Site (150-81-48)
- KAPRO 930 Smartcast Mason's 16" Level w/Optivision (930-16)
- KAPRO 985 APOLLO Heavy-Duty 24" Magnetic Professional Box Level (985-41X-24M)
- KAPRO 770 EXODUS The Ruler in Levels 32" (770-42-32)
- Kapro Levels, Compasses, and Plumb Bobs