Shop All Box, I-Beam, and Torpedo Levels
Kapro
150 Semi-professional 48" Magnetic I-Beam w/Plumb Site
Mfr # 159-81-48
Zoro # G502669863
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 50"
- Accuracy 0.001"/"
- Color Red
- Width 1"
- Features V-Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 159-81-48
- Zoro # G502669863
- UPC # 739632566331
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 50" |
Width | 1" |
Height | 2.3" |
Details
Accuracy | 0.001"/" |
Color | Red |
Features | V-Groove |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Magnetic/Nonmagnetic | Magnetic |
Number of Level Vials | 4 |
Item | Level |
Vial Type | Cylindrical |
Type | I-Beam |
Material | Aluminum |
Description
The 150 I-Beam level provides maximum accuracy with its Angle Finder feature, allowing you to confidently report angles without the need for any calculations. Coming in a wide variety of lengths to suit any job, each model is fitted with our patented Plumb Site Dual-View vial. Designed to provide the user the traditional side view of the plumb vial as well as the unique ability to view plumb from the front. Reading levels has never been easier or more effective at eliminating neck and eye strain. Its perfect for drywall, carpentry, residential construction, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mega Hand Scoop, Poly, 128 Oz, White (65505)
- KODIAK CUTTING TOOLS .034 HSS Chucking Reamer Straight Flute Straight Shank (5472643)
- CRESCENT #1 x 1" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB1PH1-25)
- HHIP 0-25mm Metric Outside Micrometer (4200-1025)
- KAPRO 170 Samson Contractor Heavy Duty 72" Magnetic I-Beam w/Pumb Site (170-81-72M)
- KAPRO 905 CONDOR 48" Professional Box Level with OPTIVISION Red (905-41-48)
- KAPRO 985 APOLLO Heavy-Duty 72" Professional Box Level (985-41X-72)
- KAPRO 995 VULCAN 24" Magnetic The next Generation in Box Levels (995-41X-24M)
- KAPRO 995 VULCAN 48" Magnetic The next Generation in Box Levels (995-41X-48M)
- KAPRO 170 Samson Contractor Heavy Duty 24" Magnetic I-Beam w/Pumb Site (170-81-24M)
- HOMEWARDBOUND 25100 10 in. Magnetic Die-Cast Torpedo Level (HO1795605)
- Kapro Box, I-Beam, and Torpedo Levels