Shop All Box, I-Beam, and Torpedo Levels
Kapro
150 Semi-professional 36" I-Beam w/Plumb Site
Mfr # 150-81-36
Zoro # G002669875
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Accuracy 0.001"/'
- Color Red
- Width 1.39"
- Application Layout and marking, construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 150-81-36
- Zoro # G002669875
- UPC # 739632560322
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 36" |
Width | 1.39" |
Height | 2.3" |
Details
Accuracy | 0.001"/' |
Color | Red |
Application | Layout and marking, construction |
Magnetic/Nonmagnetic | Nonmagnetic |
Number of Level Vials | 3 |
Material | Aluminum |
Item | Level |
Type | I-Beam |
Vial Type | Cyclindrical |
Description
The 150 I-Beam level provides maximum accuracy with its Angle Finder feature, allowing you to confidently report angles without the need for any calculations. Coming in a wide variety of lengths to suit any job, each model is fitted with our patented Plumb Site Dual-View vial. Designed to provide the user the traditional side view of the plumb vial as well as the unique ability to view plumb from the front. Reading levels has never been easier or more effective at eliminating neck and eye strain. Its perfect for drywall, carpentry, residential construction, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Rectangular Inspection Mirror with Three Rotating Lights (HTK-2LT)
- DRILL AMERICA 13/16"-16 HSS Plug Hand Tap (DWTST13/16-16P)
- VEGA Clutch 1/8 Power Bit x 2 (150CG432A)
- SIMONDS Narrow Pillar File, #0/Double, 8in.L (84246020)
- KAPRO 781 Genesis 72" Magnetic Box Level (781-PM-72)
- KAPRO 985D DIGIMAN Professional 48" Magnetic Digital Level (985D-48B)
- KAPRO 905 CONDOR 72" Magnetic Professional Box Level with OPTIVISION Red (905-41-72M)
- KAPRO 771M TWIN Magnetic Heavy Duty Toolbox Level 8" (771-42X-8)
- KAPRO 770 EXODUS The Ruler in Levels 72" (770-42-72)
- KAPRO 905D Condor Magnetic 72" Digital Level IP65 w/OPTIVISION (905D-72MB)
- WESTWARD Magnetic I Beam Level, 24 In (4MRW1)
- Kapro Box, I-Beam, and Torpedo Levels