Shop All Box, I-Beam, and Torpedo Levels
Kapro
150 Semi-professional 24" I-Beam w/Plumb Site
Mfr # 150-81-24
Zoro # G402669871
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24"
- Accuracy 0.001"/"
- Color Red
- Width 1"
- Features V-Groove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 150-81-24
- Zoro # G402669871
- UPC # 739632564320
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24" |
Width | 1" |
Height | 2.25" |
Details
Accuracy | 0.001"/" |
Color | Red |
Features | V-Groove |
Application | Layout and marking, construction |
Magnetic/Nonmagnetic | Non-Magnetic |
Number of Level Vials | 3 |
Item | Level |
Material | Aluminum |
Vial Type | Cyclindrical |
Type | I-Beam |
Description
The 150 I-Beam level provides maximum accuracy with its Angle Finder feature, allowing you to confidently report angles without the need for any calculations. Coming in a wide variety of lengths to suit any job, each model is fitted with our patented Plumb Site Dual-View vial. Designed to provide the user the traditional side view of the plumb vial as well as the unique ability to view plumb from the front. Reading levels has never been easier or more effective at eliminating neck and eye strain. Its perfect for drywall, carpentry, residential construction, and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Long twist drill (A1511-4)
- GREY PNEUMATIC 1/2" Drive D Socket Set, 11 pcs (1311SD)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 12 L (HC8510)
- PARAGON DIAMOND TOOLS 9'' x .100 x UA-7/8-5/8 Segmented Small Diameter Diamond Blades (MP12S-GP9)
- KAPRO 770 EXODUS The Ruler in Levels 12" (770-42-12)
- KAPRO 176 Maxpro Magnetic Heavy Duty 48" I-Beam w/45° Vial (176-82-48)
- KAPRO 995 VULCAN 72" Magnetic The next Generation in Box Levels (995-41X-72M)
- KAPRO 105 Topgrade 48" Gradient Box Level w/Slope Measurements (105-48)
- KAPRO 245 Mini Level w/Angle Finder (245-9)
- KAPRO 985M Apollo Magnetic Door Jamb Set 78" and 32" (985M-X-JMB)
- KAPRO 104 40" Drainage Level (104-40)
- Kapro Levels, Compasses, and Plumb Bobs