Shop All Box, I-Beam, and Torpedo Levels
Kapro
104 40" Drainage Level
Mfr # 104-40
Zoro # G102638610
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 42.75"
- Accuracy <0.0005"/"
- Color White
- Width 1"
- Features Adjustable Stand-off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapro
- MFR # 104-40
- Zoro # G102638610
- UPC # 739632720368
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 42.75" |
Width | 1" |
Height | 6.38" |
Details
Accuracy | <0.0005"/" |
Color | White |
Features | Adjustable Stand-off |
Application | Gradient/slope projects such as plumbing, landscaping. |
Number of Level Vials | 1 |
Item | Level |
Vial Type | Solid Acrylic |
Material | Aluminum |
Standards | VPA Certified |
Description
The Kapro 104 Drainage Level is designed to help specialists install drainage lines at an accurate inclination or determine insufficient fall on an already installed drainage runs.
Once the stand-offs are adjusted at the desired inclination; the vial will indicate that the inclination between the stand-offs has been set. Gradient can be set up to 10%. The horizontal vial is break-proof acrylic and offers an accuracy of <0.0005 in./in. (0.5 mm/m). All Kapro vials are hand calibrated, VPA tested & certified in Germany, and are warrantied for accuracy for life.
Once the stand-offs are adjusted at the desired inclination; the vial will indicate that the inclination between the stand-offs has been set. Gradient can be set up to 10%. The horizontal vial is break-proof acrylic and offers an accuracy of <0.0005 in./in. (0.5 mm/m). All Kapro vials are hand calibrated, VPA tested & certified in Germany, and are warrantied for accuracy for life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2503C)
- PELICAN Black Protective Case, 24.4"L x 19.36"W x 8.79"D (1600NF)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Bottoming, 4 Flutes (015344AS)
- PROTO 3/8 in Drive, 1/4" Hex SAE Socket, 6 Points (J5008H)
- KAPRO 150 Semi-professional 72" I-Beam w/Plumb Site (150-81-72)
- KAPRO 930 Smartcast Mason's 16" Level w/Optivision (930-16)
- KAPRO 175 MaxPro Heavy Duty 24" I-Beam w/45° Vial (175-82-24)
- KAPRO 905 CONDOR 24" Magnetic Professional Box Level with OPTIVISION Red (905-41-24M)
- KAPRO 170 Samson Contractor Heavy Duty 24" I-Beam w/Pumb Site + 45° Vial (170-82-24)
- KAPRO 240-01 Bulls Eye Surface Level (240-01)
- SWANSON TOOL CO Swanson Tool Co T001WZ Framing Square Framing Wizard (4271193)
- Kapro Box, I-Beam, and Torpedo Levels