Shop All Disposable Suits & Coveralls
Kappler
Frontline 500 NFPA 1990 1991 Certified Vapor Total Encapsulating Suit, Back Entry, Silver, 2X/3X
Mfr # F5H583SI2X3X91
Zoro # G310952690
Free Shipping & Returns
$3,525.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Named Size 2X/3X
- Features AntiFog Expanded-View Visor, Gas Tight AquaSeal® Zipper, Replaceable 2N1® Glove System, Fabric does not contain PFAS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kappler
- MFR # F5H583SI2X3X91
- Zoro # G310952690
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 2X/3X |
Details
Color | Silver |
Features | AntiFog Expanded-View Visor, Gas Tight AquaSeal® Zipper, Replaceable 2N1® Glove System, Fabric does not contain PFAS |
Description
Frontline 500 NFPA 1990 1991 Certified Vapor Total Encapsulating Suit Rear Entry AquaSeal Gas-Tight Zipper, Double Storm Flaps with FR Hook &Loop Closure, Expanded View AntiFog Visor System with Additional FEP Overlay, Expanded Back, Field Replaceable 2N1 Glove System and Removable Nomex/Leather Overgloves, Attached Sock Booties with Splash Guards, Knee Reinforcements, 2 Exhaust Valves. Heat Sealed / Taped Seams. Color: Silver
- •NFPA Certified
- •AquaSeal® Gas-Tight Zipper
- •Expanded View AntiFog Visor
- •2N1® Glove System
- •Knee Reinforcements
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP 97-501 Light Weight Inspection Gloves, Unhemmed, Cotton, Ladies, 1-Dozen (97-501)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHXL002500)
- ALTOR SAFETY Adult Respirator, Molded Nose Clip, PK20 (62280)
- KAPPLER Zytron 100XP Level B/C Coveralls XX-Large/XXX-Large (WPL907-2X3X)
- KAPPLER Zytron 100XP Level B/C Coveralls XX-Large/XXX-Large (WPL908-2X3X)
- KAPPLER Zytron 100XP Level B/C Coveralls Large/X-Large (WPL907-LXL)
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, HazMat Model, Orange, L/XL (Z5H382ORLGXL7H)
- KAPPLER Zytron 100XP Hooded Coverall, LongNeck Respirator-Fit, Elastic Wrists, Boot Covers, Blue, 4X, 12PK (Z1S414XP--4X)
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, HazMat Model, Orange, 2X/3X (Z5H583OR2X3X)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44322)
- Kappler Disposable Suits & Coveralls