Shop All High Visibility Coveralls
Kappler
DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Multi-Piece Configuration, Navy, 4X
Mfr # D2H632NY--4X9212
Zoro # G410952637
Free Shipping & Returns
$1,735.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4X
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kappler
- MFR # D2H632NY--4X9212
- Zoro # G410952637
- Country of Origin United States
- Category High Visibility Coveralls
Dimensions
Size | 4X |
Details
Color | Navy |
Description
DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Multi-Piece Configuration. Includes Jacket D2H680, Bib Overall D2H662, Attachable Hood D2H708, Glove Cone Inserts AG0AR. Heat Sealed / Taped Seams. Color: Navy
- •NFPA Certified
- •Glove Cone Inserts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, Emergency Boiler Shutoff Inside Sign, Portrait, V-11765 (OS-NS-A-710-V-11765)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- SELLSTROM Faceshield Flip Window, Shade6 IR, 4-1/2x9 (S32166)
- CONDOR Hard Hat Suspension, For 52LC92-52LD05 (52LD16)
- KAPPLER DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Multi-Piece Configuration, Navy, L/XL (D2H632NYLGXL9212)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 2XL (V1070160U-2XL)
- KISHIGO XL, Lime Premium Black Series Insulated Bib (IN412-XL)
- ERGODYNE Lime Class E Insulated Bibs, L (8928)
- GLOWEAR BY ERGODYNE 8928 4XL Orange Class E Hi-Vis Insulated Bibs (8928)
- ERGODYNE Lime Class E Insulated Bibs, 2XL (8928)
- RADIANS Cl E Bibs WP/Breathable/ANSI, 300 DRS (RW32-EZ1Y-5X)
- Kappler Workwear and Protective Clothing