Shop All High Visibility Coveralls
Kappler
DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Coverall, Navy, S/M
Mfr # D2H443NYSMMD9212
Zoro # G610952666
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S/M
- Color Navy
- Standards ANSI/ISEA 107 Type P, Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kappler
- MFR # D2H443NYSMMD9212
- Zoro # G610952666
- Country of Origin United States
- Category High Visibility Coveralls
Dimensions
Size | S/M |
Details
Color | Navy |
Standards | ANSI/ISEA 107 Type P, Class 3 |
Description
DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Coverall. Includes Coverall D2H440-9212, Attachable Hood D2H708, Glove Cone Inserts AG0AR. Heat Sealed / Taped Seams. Color: Navy
- •NFPA Certified
- •Glove Cone Inserts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTON-BEST Ironclad Heatworx Heavy Duty Heat Resistant Gloves, 1 Pair, Black/Grey, Large (HW6X-04-L)
- CONDOR Heat-Resistant Sleeve, Univ, 17 In L, White (1NXN1)
- CONDOR OUTDOOR PRODUCTS MESH TACTICAL CAP, GRAPHITE (TCM-018)
- DELTA PLUS Safety Glasses, Clear Scratch-Resistant (SG-57C)
- KAPPLER DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Multi-Piece Configuration, Navy, L/XL (D2H632NYLGXL9212)
- UTILITY PRO Lined Bib Overall, Hi Vis, M (UHV500-M)
- TINGLEY Cold Gear Type O Overall, L (O28223C)
- KISHIGO XL, Lime Premium Black Series Insulated Bib (IN412-XL)
- PETRA ROC INC Petra Roc Waterproof Quilted Thermal Bib Rain Pants, ANSI/ISEA Class E, Lime/Black, L, LQBBIP-CE-L (LQBBIP-CE-L)
- TOUGH DUCK Safety Bib w/Flex Fabric, Fluor.XL (SB061)
- GLOWEAR BY ERGODYNE 8928 3XL Orange Class E Hi-Vis Insulated Bibs (8928)
- Kappler High Visibility Coveralls