Shop All High Visibility Coveralls
Kappler
DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Coverall, Navy, 4X
Mfr # D2H443NY--4X9212
Zoro # G010952648
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4X
- Color Navy
- Standards ANSI/ISEA 107 Type P, Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kappler
- MFR # D2H443NY--4X9212
- Zoro # G010952648
- Country of Origin United States
- Category High Visibility Coveralls
Dimensions
Size | 4X |
Details
Color | Navy |
Standards | ANSI/ISEA 107 Type P, Class 3 |
Description
DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Coverall. Includes Coverall D2H440-9212, Attachable Hood D2H708, Glove Cone Inserts AG0AR. Heat Sealed / Taped Seams. Color: Navy
- •NFPA Certified
- •Glove Cone Inserts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blind Flange Lockout Device, Red (149229)
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4 (22D094)
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Large (RU65001L)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-176-593-.5BK)
- KAPPLER DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Multi-Piece Configuration, Navy, L/XL (D2H632NYLGXL9212)
- TOUGH DUCK Insulated Overall, Hi Vis, Orange, Large (S79811-SLDOR-L)
- TINGLEY Cold Gear Type O Overall, 4XL (O28223C)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, High-Visibility Orange, High Density Spunbond Polyethylene (TY125SHV2X0025XC)
- OPEN ROAD Bib Pant, Hi-Vis, Class1,150D, Black, 3XL (6323PB-XXXL)
- ERGODYNE Lime Class E Insulated Bibs, M (8928)
- ERGODYNE Lime Class E Insulated Bibs, 3XL (8928)
- Kappler High Visibility Clothing