Shop All High Visibility Coveralls
Kappler
DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Coverall, HiVis Yellow, 4X
Mfr # D2H443HY--4X9212
Zoro # G910952700
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4X
- Color Hi-Vis Yellow
- Standards ANSI/ISEA 107 Type P, Class 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kappler
- MFR # D2H443HY--4X9212
- Zoro # G910952700
- Country of Origin United States
- Category High Visibility Coveralls
Dimensions
Size | 4X |
Details
Color | Hi-Vis Yellow |
Standards | ANSI/ISEA 107 Type P, Class 3 |
Description
DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Coverall. Includes Coverall D2H440-9212, Attachable Hood D2H708, Glove Cone Inserts AG0AR. Heat Sealed / Taped Seams. Color: Hivis Yellow
- •NFPA Certified
- •Glove Cone Inserts
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Vinyl Coated Gloves, Full Coverage, Russett, M, 12PK (9800M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (11-727)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBU2X002500)
- SERVUS Boot Pvc Pln Toe 16In Black 5 (18822-5)
- KAPPLER DuraChem 200 NFPA 1990 1992 and NFPA 2112 Certified Multi-Piece Configuration, Navy, L/XL (D2H632NYLGXL9212)
- GLOWEAR BY ERGODYNE 8928 5XL Orange Class E Hi-Vis Insulated Bibs (8928)
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, 2XL (V1070160U-2XL)
- TOUGH DUCK Safety Bib w/Flex Fabric, Fluor.XL (SB061)
- POLAR PLUS Hi-Vis Insulated Lightweight Bib, Black, 5XL (FW005-420HV-5XL)
- PIONEER Traffic Coverall, Hi-Vis, Yellow, Polyester, S (V1070160U-S)
- ERGODYNE Lime Class E Insulated Bibs, XL (8928)
- Kappler Workwear and Protective Clothing