Shop All Air Vents
Kaper Ii
Speedi-Grille Return Air Grille Vent Cover 30in X 8in
Mfr # SG-308 RAG
Zoro # G508543143
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Speedi-grille return air vent grille vent cover, 30 x 8in speedi-grille return is a surface mount grille and is out of a durable all steel construction w/ fan shaped louvers. It has a white paintable powder coat finish. Speedi-grille also comes in other sizes as and styles which includes floor, ceiling/sidewall, and filter versions which are available on this website. Grille trim screws must be installed for secure installation. speedi-grille can be installed in a non-speedi-boot installation. features speedi-grille is return air grille rag does not include hands free speedi-clip mechanism as it is a surface mount grille finally innovation & simplicity have come to the hvac register grille cover category w/speedi-grille other speedi-grille models provide hands free installation of your hvac register cover w/the patent pending speedi-clip design the clip-in design allows you to install trim mounting screws in seconds w/a screw driver or screw gun not minutes speedi-grille creates a precise fit every time w/speedi-boot to improve air flow & your comfort level they come w/paintable durable powder coat white finish that provides years of maintenance free life quick & ease of installation reduces labor that save time & money
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 1 HP (900-1HP)
- AUBURN MANUFACTURING Ignitor (E5-I-64-3)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56201CLS)
- ALL-FILTERS 24X24X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (24241.12 6PK)
- KAPER II Speedi-Grille Ceiling Or Wall Register With 2 Way Deflection 8in X 14in (SG-814 CW2)
- HONEYWELL W8150A1001 Fresh Air Ventilation (W8150A1001)
- BESTVENTS Foundation Auto Vent Black (B-EBLACK(MB))
- HONEYWELL Ea122A1002 1/8" Auto Air Vent (EA122A1002)
- DESIGNS OF DISTINCTION 15.75"W Linear Style Toe Kick Vent - White Oak (01992214WK1)
- AIR-VENT Air Vent RABL Automatic Foundation Vent - Black (133083)
- AIR VENT Foundation Vent 16X8Dmpr (86159)
- Kaper Ii Air Vents