Shop All Air Vents
Kaper Ii
Speedi-Grille Ceiling Or Wall Register With 3 Way Deflection 6in X 14in
Mfr # SG-614 CW3
Zoro # G308543152
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Speedi-grille hands free ceiling/wall vent grille vent register cover w/ 3 way reflexctor, 6 x 14 now there is innovation in a heating & air register grilles. Are you tired of juggling tools & screws, especially on a ladder to install register grille covers. How difficult is it to try & install a hvac register grille cover when you need three hands on only have two. Speedi-grille is designed to install hands free you no longer have to hold grilles in place while trying start your trim mounting screws. Just slide your speedi-grille register grille cover in & the patent pending clip-design holds the speedi-grille in place leaving your hands free to install the trim mounting screws. Finish the job in seconds not minutes. The clips hold the speedi-grille in place & align the mounting holes perfectly to fit w/the innovative speedi-boot mud ring frame. This precise fit improves air flow & your comfort level. Speedi-grille ceiling/sidewall is out of a durable all steel construction w/fan shaped louvers and includes a volume damper. It has a white paintable powder coat finish. Speedi-grille also comes in other sizes as and styles which includes floor, return air and filter versions which are available on this web site. Speedi-grille stays in place & reduces frustration & headaches. You will be amazed at how easy installing speedi-grille is & how much time/labor you will save. Grille trim screws must be installed for secure installation. speedi-grille can be installed in a non-speedi-boot installation features speedi-grille is speedi-grille provides hands free installation of your hvac register cover w/the patent pending speedi-clip design the clip-in design allows you to install trim mounting screws in seconds w/a screw driver or screw gun not minutes speedi-grille creates a precise fit every time w/speedi-boot to improve air flow & your comfort level speedi-gril
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Supply Vent, 15 1/2 In (7D506)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x12", MERV 14 (2JUW2)
- RITTAL Heat Exchanger, Wall Mount, 20.00"H, 4.00"D (3214100)
- PARKER Wireless Diagnostic Service Kit, Plastic (SSTK-PARKER)
- KAPER II Speedi-Grille Ceiling Or Wall Register With 2 Way Deflection 8in X 14in (SG-814 CW2)
- LAMBRO INDUSTRIES 7 in. White Plastic Wall Vent (352W)
- HONEYWELL Ea122A1002 1/8" Auto Air Vent (EA122A1002)
- CALEFFI 501502A Extra Hi-Capacity Air (501502A)
- TACO Air Separator, 150psi, 240, Automatic (49-150T-1)
- AIR VENT Auto Found Vent 8X16 Gry (RAGR)
- DESIGNS OF DISTINCTION 11.75"W Linear Style Toe Kick Vent - Hard Maple (01992210HM1)
- Kaper Ii Air Vents