Kaper Ii

Speedi-Grille Ceiling Or Wall Register With 2 Way Deflection 8in X 14in


product price: $55.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kaper Ii
  • MFR # SG-814 CW2
  • Zoro # G108543147
  • UPC #
    816040011063
  • Country of Origin United States
  • Category Air Vents

Description

Speedi-grille hands free ceiling/wall vent grille vent register cover w/ 2 way reflexctor, 8 x 14 now there is innovation in a heating & air register grilles. Are you tired of juggling tools & screws, especially on a ladder to install register grille covers. How difficult is it to try & install a hvac register grille cover when you need three hands on only have two. Speedi-grille is designed to install hands free you no longer have to hold grilles in place while trying start your trim mounting screws. Just slide your speedi-grille register grille cover in & the patent pending clip-design holds the speedi-grille in place leaving your hands free to install the trim mounting screws. Finish the job in seconds not minutes. The clips hold the speedi-grille in place & align the mounting holes perfectly to fit w/the innovative speedi-boot mud ring frame. This precise fit improves air flow & your comfort level. Speedi-grille ceiling/sidewall is out of a durable all steel construction w/fan shaped louvers and includes a volume damper. It has a white paintable powder coat finish. Speedi-grille also comes in other sizes as and styles which includes floor, return air and filter versions which are available on this web site. Speedi-grille stays in place & reduces frustration & headaches. You will be amazed at how easy installing speedi-grille is & how much time/labor you will save. Grille trim screws must be installed for secure installation. speedi-grille can be installed in a non-speedi-boot installation features speedi-grille is speedi-grille provides hands free installation of your hvac register cover w/the patent pending speedi-clip design the clip-in design allows you to install trim mounting screws in seconds w/a screw driver or screw gun not minutes speedi-grille creates a precise fit every time w/speedi-boot to improve air flow & your comfort level speedi-gril

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.