Shop All Ducting & Venting
Kaper Ii
Speedi-Boot Straight Register Vent Boot Adj. Hangers SBS-4127 SB 4in X 12in X 7in
Mfr # SBH-4127 SB
Zoro # G408424948
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaper Ii
- MFR # SBH-4127 SB
- Zoro # G408424948
- Country of Origin United States
- Category Ducting & Venting
Description
Speedi-boot straight register vent boot w/ adj. Hangers for hvac duct work, 4 in x 12 in x 7 in speedi-boot is the only innovation in the hvac boot industry in over 40 years. speedi-boot allows you to save time, labor, money, & energy w/one simple installation. speedi-boot reduces installation time from approx. 20 min plus to 2 min or less. studies show that standard hvac boots take more than 20 mins on average to install while speedi-boot eliminates the need to install wood or prefab steel support framing & the need to buy additional materials, set up saws etc. w/one trip up the ladder for ceiling or wall installations, simply extend the telescoping arms, fasten w/the pre-attached nail & or screw in place, adjust the positioning and you're done. The air tight gasket eliminates air leakage saving you money & energy. studies have shown that a simple inch space in your hvac system is equal to a 20 inch hole in the side of your house. speediboot prevents dust & debris contamination in hvac systems during construction, which improves indoor air quality & saves energy. the rigid galvanized frame has predrilled holes for easy grille/register installations; no more sagging registers. the mud ring prevents boot deformation and gaps between the boot and building envelope creating a professional fit and boot termination. Speediboot also helps meet the energy star guidelines & leed 5.1 & ieq 3.1 credit. Speedi-boot is for remodeling, new construction, do it yourself, residential / commercial hvac projects w/over 150 sizes and styles to choose from for almost any project application. features speedi-boot is assembled in the usa w/domestic and imported parts simple telescoping hanger arms save installation time and labor cost, and that can saves you 20 minutes or more per boot installation speedi-bootsinnovative foam gasket seals air tight at installation that reduces energy loss and saves money sp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL V5011N2063 1" Steam/H20 Valve (V5011N2063)
- HEIL QUAKER /ICP 1008445 Switch Limit Disc O190 (1008445)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K590)
- MCDONNELL & MILLER Standard Probe (354081)
- KAPER II Speedi-Boot Straight Register Vent Boot Adj. Hangers SBS-4105 SB 4in X 10in X 5in (SBH-4105 SB)
- KAPER II Speedi-Boot 90 Register Vent Boot Adj. Hangers SBS-6106 NB 6in X 10in X 6in (SBH-6106 NB)
- KAPER II Speedi-Boot Torpedo End Register Vent Boot Adj. Hangers SBS-4105 EB 4in X 10in X 5in (SBH-4105 EB)
- KAPER II Speedi-Boot Straight Register Vent Boot Adj. Hangers SBS-4128 SB 4in X 12in X 8in (SBH-4128 SB)
- SELKIRK CORPORATION Selkirk 103100 3 in. Gas Vent Tee (693747)
- GREENSEAM Round 90 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 24 GA, 13 in W, 14" L, 13 in H (GRAE1090GA24)
- DURAVENT 6" BVENT 45/60 Degrees Adj Elbow (6BVL45)
- Kaper Ii Ducting & Venting