Shop All Ducting & Venting
Kaper Ii-116944
Speedi-Boot Ceiling Box Register Vent Boot w/ Adj. Hangers 12in X 12in X 12in
Mfr # SBS-121212 CBOX
Zoro # G808425040
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kaper Ii-116944
- MFR # SBS-121212 CBOX
- Zoro # G808425040
- UPC # 816040019984
- Country of Origin United States
- Category Ducting & Venting
Description
Speedi-boot ceiling box register vent boot with adj. Hangers , 12 x 12 x 12 speedi-boot allows you to save time, labor, money, & energy. Speedi-boot reduces installation time from approximately 20 minutes plus, to 2 minutes or less. Speedi-boot eliminates the need to install wood or prefab steel support framing. Simply extend thet framing or the need to buy additional materials. With one trip up the ladder for ceiling or wall installations, simply extend the telescoping arms, fasten with the pre-attached nail or screw in place, adjust the positioning and you're done. The air tight gasket eliminates air leakage saving you money & energy. The rigid frame has predrilled holes for easy grille/register installations; no more sagging registers. The mud ring prevents boot deformation and gaps between the boot and building envelope creating a professional fit and boot termination. The dust and debris cover prevents contamination from entering the hvac system during the construction process. Speedi-boot can be used with wood or metal studs and in drop ceilings. Speedi-boot is for remodeling, new construction, do it yourself, residential / commercial hvac projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Thermostat (02A37 001S1)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (3UF63)
- BROAN Light Socket (99770033)
- B & K IRON PULLEY 4""X5/8"" VARI (6199)
- KAPER II-116944 Speedi-Boot Ceiling Box Register Vent Boot w/ Adj. Hangers 12in X 12in X 10in (SBS-121210 CBOX)
- NORDFAB Round Quick Fit Duct, 16 in Duct Dia, 304 Stainless Steel, 20 GA, 16 in W, 58-3/4" L, 16 in H (8040206807)
- NORDFAB Round Branch, 7 in Duct Dia, Galvanized Steel, 22 GA, 17 1/2 in W, 23" L, 7 in H (8040003038)
- NORDFAB Round Tap In, 10 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 8 in W, 8" L (8040302802)
- GREENSEAM Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 26 GA, 11 in W, 11" L, 11 in H (GRAE890GA26)
- NORDFAB Round Angle Flange Adapter, 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 1/4 in W, 3-1/2" L (8040401844)
- GREENSEAM Round 90 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 24 GA, 17 in W, 17-1/2" L, 17 in H (GRAE1490GA24)
- Kaper Ii-116944 Ducting, Venting & Accessories