Shop All Ducting & Venting
Kaper Ii-116944
Speedi-Boot Ceiling Box Register Vent Boot w/ Adj. Hangers 12in X 12in X 10in
Mfr # SBS-121210 CBOX
Zoro # G008425017
product price: $76.89
/ea
Free Shipping & Returns
$76.89
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
- Brand Kaper Ii-116944
- MFR # SBS-121210 CBOX
- Zoro # G008425017
- UPC # 816040019977
- Country of Origin United States
- Category Ducting & Venting
Description
Speedi-boot ceiling box register vent boot with adj. Hangers , 12 x 12 x 10 speedi-boot allows you to save time, labor, money, & energy. Speedi-boot reduces installation time from approximately 20 minutes plus, to 2 minutes or less. Speedi-boot eliminates the need to install wood or prefab steel support framing. Simply extend thet framing or the need to buy additional materials. With one trip up the ladder for ceiling or wall installations, simply extend the telescoping arms, fasten with the pre-attached nail or screw in place, adjust the positioning and you're done. The air tight gasket eliminates air leakage saving you money & energy. The rigid frame has predrilled holes for easy grille/register installations; no more sagging registers. The mud ring prevents boot deformation and gaps between the boot and building envelope creating a professional fit and boot termination. The dust and debris cover prevents contamination from entering the hvac system during the construction process. Speedi-boot can be used with wood or metal studs and in drop ceilings. Speedi-boot is for remodeling, new construction, do it yourself, residential / commercial hvac projects.
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
- DAYTON Commercial Infrared Heater, LP, 60,000 BtuH Input, 22 1/2 in H x (3E461)
- MULTIFAN Hardwired Corr Res Air Circ, 20 In (FXSTIR20-3/120)
- RUST-OLEUM Roof Repair Tape, 4" x 16 ft., White (345650)
- AAON 75' EBC EBUS Cable Assembly (G029530)
- KAPER II-116944 Speedi-Boot Ceiling Box Register Vent Boot w/ Adj. Hangers 12in X 12in X 12in (SBS-121212 CBOX)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 11 in W, 5 1/2 in L, 13-1/4" H (8010002308)
- LAMBRO Hood Vent Louver Plst 6In Wht (361W)
- DEFLECTO Semi-Rigid 3" x 8 ft. Aluminum Duct (A038/16-A)
- NORDFAB Round 30 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 6 1/4 in W, 6-1/4" L, 4 in H (8010003708)
- NORDFAB Round 90 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 30-1/4" L (8040400028)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025869)
- Kaper Ii-116944 Ducting, Venting & Accessories