Shop All Bathroom Vanities with Tops
Kapal
Kapal 9872789 34.5 in. Base End Pine Cabinet Panel
Mfr # 9872789
Zoro # G204170155
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapal
- MFR # 9872789
- Zoro # G204170155
- UPC # 852440006292
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Base End Pine Cabinet Panel
- Color: Black
- Size: 34.5 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Spool Coupler, 3 x 4 In, 100 psi, Aluminum (3040-DD-AL)
- LEGEND VALVE 1/2 x14 TM-550P MULTI-TURN PEX (108-038)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS07834)
- THRIFCO PLUMBING 3-3/4x4x1/8 O'ring (4407240)
- ZENITH HOME VANITY COMBO 30 in. OAK (RBC30KK)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Country Oak w/ 3 CM Carrara Marble Top (147-114-V26-COK-3CAR)
- LEGION FURNITURE Legion Furniture WLF9024-B 24 in. Kd Blue Sink Vanity (WLF9024-B)
- ELEGANT DECOR 36 Inch Single Bathroom Vanity In Black (VF18836BK)
- INNOCI-USA Anacapa 32 in. W Wall Mounted Vanity Set with Integrated Basin and Medicine Cabinet in Glossy White (91320281)
- LAVIVA Wilson 30, Grey Cabinet & White Quartz Countertop (313ANG-30G-WQ)
- JAMES MARTIN VANITIES De Soto 82in Double Vanity Set, Bright White w/ 3 CM Carrara Marble Top (825-V82-BW-DU-CAR)
- Kapal Bathroom Vanities with Tops