Shop All Medical Equipment Bags & Cases
Kapak By Ampac
Chain of Custody Bag, 16inLx12inW, PK500
Mfr # EVD 1216
Zoro # G8109832
product price: $188.99
/pk 500, $0.38/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tamper Evident
- Closure Type Adhesive
- For Use With Dry Evidence
- Thickness 2.75 mil
- Material LLDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapak By Ampac
- MFR # EVD 1216
- Zoro # G8109832
- Country of Origin United States
- Category Medical Equipment Bags & Cases
Dimensions
Length | 16 in |
Width | 12 in |
Details
Type | Tamper Evident |
Closure Type | Adhesive |
For Use With | Dry Evidence |
Thickness | 2.75 mil |
Material | LLDPE |
Color | clear |
Puncture Resistant | No |
Item | Chain of Custody Bag |
Description
Chain of Custody Bag, Tamper Evident, Color Clear, Thickness 2.75 mil, Length 16 in, Width 12 in, Material LLDPE, Closure Type Adhesive, For Use With Dry Evidence, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNKIN Replacement Strap w/ Plastic Buckle (JSA-300-4-P)
- CUBIX SAFETY Universal AED Wall Mount (AB1)
- FIRST AID ONLY Instant Cold Compress, White, 5In. x 4In. (Z6005)
- EMI Emergency Response Holster, Black (680)
- KAPAK BY AMPAC Chain of Custody Bag, 13inLx10inW, PK500 (EVD 1013)
- KAPAK BY AMPAC Chain of Custody Bag, 10inLx6inW, PK500 (EVD 0610)
- R&B FABRICATIONS Intubation Case, Red, 14" L (RB-S400X-RD)
- EMI Bag/Tote, Rescue Fanny Pack, Pink, 1000 Denier Cordura (9147)
- EMI Bag/Tote, Pro Response Basic Bag Only, Navy, 1000 Denier Nylon (869)
- ERGODYNE Bag/Tote, Personal Gear Bag, Red, 1000D Nylon, Double Coated (GB5005)
- EMI Bag/Tote, Airway Trauma Response Bag, Orange, 1000 Denier Nylon (879)
- Kapak By Ampac Medical Equipment Bags & Cases