Shop All Plastic Bags
Kapak By Ampac
8" x 6-1/2" Barrier Pouch, 4.50 mil, Clear
Mfr # 502-24
Zoro # G8075365
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6-1/2"
- Length 8"
- Color Clear
- Bag Closure Type None
- Thickness 4.50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapak By Ampac
- MFR # 502-24
- Zoro # G8075365
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 6-1/2" |
Length | 8" |
Depth | 0 |
Size | 8" x 6-1/2" |
Details
Item | Barrier Pouch |
Color | Clear |
Bag Closure Type | None |
Thickness | 4.50 mil |
Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Barrier Pouch |
Bag Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Package Configuration | Flat Pack |
Mil Thickness Range | 4.5 to 6 mil |
Green Environmental Attribute | Product Contains 20% Post Consumer Recycled PETE |
Description
Bag Features Standard, Open End Poly Bag, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET), Thickness 4.5 mil, Depth 0, Width 6 1/2 in, Length 8 in, Clear, Package Configuration Flat Pack, FDA Compliant No, Bag Closure Type None, Mil Thickness Range 4.5 to 6 mil, Package Quantity 1800
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC STRAPPING PRODUCTS Strapping Machine, Table Top, Semiautomatc (PSM1412-IC3A)
- ELC SECURITY PRODUCTS Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250 (092H02PPBL)
- AVERY DENNISON Shipping Labels, Laser, 2"x4", Wht, PK1000 (5163)
- ZORO SELECT 1/2" Six Ring Field Round Binder, Green (9200)
- KAPAK BY AMPAC 10" Portable Heat Sealer, 120VAC (101-1)
- KAPAK BY AMPAC 8" x 5" Retort Pouch, 4.50 mil, White (KSP-150-1MB)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 2.50 mil, Clear (402-24)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 4.50 mil, Clear (502B-1M)
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- KAPAK BY AMPAC 16" x 12" Barrier Pouch, 4.50 mil, Clear (508-24)
- ZORO SELECT 10" x 2" Open Poly Bags, 0.90 mil, Clear (46K582)
- Kapak By Ampac Plastic Bags