Shop All Plastic Bags
Kapak By Ampac
8" x 5" Retort Pouch, 4.50 mil, White
Mfr # KSP-150-1MB
Zoro # G8129012
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Autoclaveable
- Width 5"
- Length 8"
- Color White
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapak By Ampac
- MFR # KSP-150-1MB
- Zoro # G8129012
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 8" |
Depth | 0 |
Size | 8" x 5" |
Details
Item | Retort Pouch |
Features | Autoclaveable |
Color | White |
Bag Closure Type | None |
Thickness | 4.50 mil |
Material | Cast Polypropylene, Foil, Polyethylene Terephthalate (PET) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Cast Polypropylene, Foil, Polyethylene Terephthalate (PET) |
Bag Item | Retort Pouch |
Package Configuration | Flat Pack |
Mil Thickness Range | 4.5 to 6 mil |
Green Environmental Attribute | Product Contains 20% Post Consumer Recycled PETE |
Description
Bag Features Standard, Open End Poly Bag, Cast Polypropylene, Foil, Polyethylene Terephthalate (PET), Thickness 4.5 mil, Depth 0, Width 5 in, Length 8 in, White, Package Configuration Flat Pack, FDA Compliant No, Bag Closure Type None, Mil Thickness Range 4.5 to 6 mil, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63960)
- TROEMNER Precision Weight, Metric, 10g (7021-1T)
- ZORO SELECT Foam Roll 72" x 1250 ft., 1/16" Thickness (5VFD1)
- SOLO Catalog/Laptop Case, Black (USLPV784)
- KAPAK BY AMPAC 16" x 12" Barrier Pouch, 4.50 mil, Clear (508-24)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 4.50 mil, Clear (502B-1M)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 1000 (504B-1M)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 4.50 mil, Clear (502-24)
- KAPAK BY AMPAC 12" x 10" Barrier Pouch, 2.50 mil, Clear (405-24)
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- ZORO SELECT 6" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPN1)
- Kapak By Ampac Plastic Bags