Shop All Plastic Bags
Kapak By Ampac
16" x 12" Barrier Pouch, 4.50 mil, Clear
Mfr # 508B-500
Zoro # G8071402
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 16"
- Color Clear
- Bag Closure Type None
- Thickness 4.50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kapak By Ampac
- MFR # 508B-500
- Zoro # G8071402
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 12" |
Length | 16" |
Depth | 0 |
Size | 16" x 12" |
Details
Item | Barrier Pouch |
Color | Clear |
Bag Closure Type | None |
Thickness | 4.50 mil |
Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Bag Item | Barrier Pouch |
Package Configuration | Flat Pack |
Mil Thickness Range | 4.5 to 6 mil |
Description
Bag Features Standard, Open End Poly Bag, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET), Thickness 4.5 mil, Depth 0, Width 12 in, Length 16 in, Clear, Package Configuration Flat Pack, FDA Compliant No, Bag Closure Type None, Mil Thickness Range 4.5 to 6 mil, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 14"x11" Magnetic Steel Dry Erase Board, Gloss (ARC1411)
- SHARPIE Liquid Highlighter, Chisel Tip Yellow PK12 (1754463)
- UNITED BOOK PRESS Military Log/Record Book, 192 Sheets (7530-00-222-3521)
- ZORO SELECT Edge Protector, Black, PK1000 (4FET8)
- KAPAK BY AMPAC 12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 1000 (504B-1M)
- KAPAK BY AMPAC 16" x 12" Barrier Pouch, 4.50 mil, Clear (508-24)
- KAPAK BY AMPAC 8" x 5" Retort Pouch, 4.50 mil, White (KSP-150-1MB)
- KAPAK BY AMPAC 10" Portable Heat Sealer, 120VAC (101-1)
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- KAPAK BY AMPAC 12" x 10" Barrier Pouch, 2.50 mil, Clear (405-24)
- ZORO SELECT 36" x 24" Open Poly Bags, 4 mil, Clear (8AVL9)
- Kapak By Ampac Plastic Bags