Shop All Plastic Bags
Kapak By Ampac
12" x 8" Barrier Pouch, 4.50 mil, Clear, PK 960
Mfr # 504-24
Zoro # G8083004
product price: $1,199.99
/pk 960, $1.25/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8"
- Length 12"
- Color Clear
- Bag Closure Type None
- Thickness 4.50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapak By Ampac
- MFR # 504-24
- Zoro # G8083004
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 12" |
Depth | 0 |
Size | 12" x 8" |
Details
Item | Barrier Pouch |
Color | Clear |
Bag Closure Type | None |
Thickness | 4.50 mil |
Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Write on Surface | No |
Hang Hole | No |
Bag Item | Barrier Pouch |
Bag Material | Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Package Configuration | Flat Pack |
Mil Thickness Range | 4.5 to 6 mil |
Description
Bag Features Standard, Open End Poly Bag, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET), Thickness 4.5 mil, Depth 0, Width 8 in, Length 12 in, Clear, Package Configuration Flat Pack, FDA Compliant No, Bag Closure Type None, Mil Thickness Range 4.5 to 6 mil, Package Quantity 960
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 4-1/2 x 6'' Red Panel-Face ''Invoice Enclosed'' Envelopes, 1000PK (S-2328)
- OPTIMA SCALES Optima Scales OP-925A-6000 Heavy-Duty Crane Scale - 6000 lbs x 2 lb. LED Display (OP-925A-6000)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (84625)
- AVERY 3" Slant Ring Durable Binder, White (AVE17042)
- KAPAK BY AMPAC 8" x 5" Retort Pouch, 4.50 mil, White (KSP-150-1MB)
- KAPAK BY AMPAC 6" x 4" Barrier Pouch, 2.50 mil, Clear (400-24)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 4.50 mil, Clear (502B-1M)
- KAPAK BY AMPAC 16" x 12" Barrier Pouch, 4.50 mil, Clear (508-24)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 2.50 mil, Clear (402-24)
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- ZORO SELECT 30" x 30" Open Poly Bags, 4 mil, Clear (5DHY8)
- Kapak By Ampac Shipping & Packing Bags