Shop All Plastic Bags
Kapak By Ampac
10" Portable Heat Sealer, 120VAC
Mfr # 101-1
Zoro # G7946513
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 yr. Warranty Card
- Standards UL
- Hang Hole No
- Max. Seal Thickness 4.5 mil
- Overall Width 5-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kapak By Ampac
- MFR # 101-1
- Zoro # G7946513
- Country of Origin United States
- Category Plastic Bags
Dimensions
Overall Width | 5-1/4" |
Seal Width | 5/8" |
Overall Length | 13" |
Overall Height | 3" |
Seal Length | 10" |
Maximum Seal Length | 10 in |
Maximum Seal Width | 5/8 in |
Details
Includes | 1 yr. Warranty Card |
Item | Heat Sealer |
Standards | UL |
Hang Hole | No |
Max. Seal Thickness | 4.5 mil |
Watts | 135 |
Voltage | 120VAC |
Compatible With | Low Density Polyethylene (LDPE) |
Mounting | Portable |
Operation Type | Hand Operated |
Heat Sealing Type | Impulse |
Basic Power Source | Electric |
Beep Impulse | No |
Plug Type | Two Prong |
Mount Type | Mountable |
Wattage | 135 W |
Includes Cutter | No |
Description
Mount Type Mountable, Heat Sealing Type Impulse, Operation Type Hand Operated, Includes Cutter No, Maximum Seal Length 10 in, Maximum Seal Width 5/8 in, Max. Seal Thickness 4.5 mil, Overall Height 3 in, Overall Length 13 in, Overall Width 5 1/4 in, Beep Impulse No, Basic Power Source Electric, Voltage 120V AC, Wattage 135 W, Plug Type Two Prong, Heat Sealer, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Cork Bulletin Bars, 18", Self-Sealing Strip, 3/BD, Aluminum PK (LLR49532BD)
- BUSINESS SOURCE Stick, Glue, 0.74 oz., Clear, 30Ct, PK12 (15787PK)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Red, Pk50 (PFXH10U13R)
- C-LINE PRODUCTS Sorter, AZ/131/JanDec/SunSat/030, 00 (30526)
- KAPAK BY AMPAC 6" x 4" Barrier Pouch, 2.50 mil, Clear (400-24)
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- KAPAK BY AMPAC 12" x 10" Barrier Pouch, 2.50 mil, Clear (405-24)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 2.50 mil, Clear (402-24)
- KAPAK BY AMPAC 8" x 5" Retort Pouch, 4.50 mil, White (KSP-150-1MB)
- KAPAK BY AMPAC 8" x 6-1/2" Barrier Pouch, 4.50 mil, Clear (502B-1M)
- ZORO SELECT 24" x 16" Open Poly Bags, 3 mil, Clear (5DHK0)
- Kapak By Ampac Shipping & Packing Bags