Shop All Monitor Mounts & Brackets
Kantek
Rotating Desk Top Tablet Stand
Mfr # TS680
Zoro # G900428987
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 11"
- Height 10"
- Features Tilt, 360° Rotation, Adjustable Height, Foldable
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # TS680
- Zoro # G900428987
- UPC # 750333636802
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Width | 11" |
Height | 10" |
Depth | 2" |
Details
Color | Black |
Features | Tilt, 360° Rotation, Adjustable Height, Foldable |
Product Type | Tablet PC Holder |
Description
Rotating Desk Top Tablet Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arm Band Badge Holder, PK5 (2XKF7)
- ICOMTECH AC/DC Industrial DIN rail power supply, Output 24VDC at 5A, metal case (WDR-120-24)
- ZEUS BATTERY PRODUCTS 12V 14AH SEALED LEAD ACID BATTERY PACK (GA31462001)
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 Pro Max , Black (77-93423)
- KANTEK Monitor Stand, 17x13 1/4", Black (MS400)
- KANTEK Kantek KTKDS910 Clamp-on Monitor Stand Shelf for Desk (KTKDS910)
- KANTEK Height Adjustable Articulating Monitor Arm, Double with Desk Base (MA225)
- KANTEK Monitor Riser MDF and Steel, Gray and Black 19.1" Wide (MS730)
- KANTEK Kantek KTKDS920 Monitor Riser Stand - Clamp-on Monitor Shelf for Desk (KTKDS920)
- KANTEK Kantek KTKAMS300 Acrylic Monitor Stand- 21-.25in.x11-.50in.x3-.75in.- Clear (KTKAMS300)
- PLUMB PAK FLOOR CEILING PLATE 1/2"" (PP857-1)
- Kantek Monitor Mounts & Brackets