Shop All Desk Accessories & Organizers
Kantek
Pencil Cup, Clear, Acrylic
Mfr # KTKAD20
Zoro # G9713295
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Color Clear
- Material Acrylic
- Overall Width 2 3/4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # KTKAD20
- Zoro # G9713295
- UPC # 750333510201
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 2 3/4 in |
Height | 4 in |
Overall Depth | 2 3/4 in |
Width | 2 3/4 in |
Overall Height | 4 in |
Depth | 2 3/4 in |
Details
Item | Pencil Holder |
Number of Compartments | 1 |
Color | Clear |
Material | Acrylic |
Accessory Type | Pencil Cup |
Product Type | Pencil Cup |
Description
Pencil Cup, Number of Compartments 1, Clear, Acrylic, Height 4 In., Width 2-3/4 In., Depth 2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT VCI Reclosable Poly Bags 6" x 4", 4 mil, Blue, Pk2000 (5VFW7)
- PARTNERS BRAND Mailing Tubes with Caps, 3" x 30", Kraft, 24/Case (P3030K)
- ZORO SELECT Corrugated Sheets, 24" x 72", Kraft, 5 /Bundle (55VK02)
- CLAUSS Scissors, 7 In. L, Hot Forged Steel (23000)
- KANTEK Kantek Acrylic Tape Dispenser Clear (AD60)
- KANTEK Black Acrylic and Aluminum Pen Cup (BA-320)
- KANTEK Kantek AD-45 Clear Acrylic Desk File- 3 Sections- 8w x 6 1/2d x 7 1/2h- Clear (AD-45)
- KANTEK Kantek KTKBA310 Letter Tray- Aluminum- Black-Acrylic (KTKBA310)
- KANTEK Black Acrylic and Aluminum Business Card Holder (BA-330)
- KANTEK Mobile CPU Stand, Black (CS200B)
- DACASSO Classic Black Leather 17 x 14 Conference Table Pad (PR-1010)
- Kantek Desk Accessories & Organizers