Shop All Paper Towel Dispensers
Kantek
Multifold Paper Towel Dispenser, Acrylic, 12.5 x 4.4 x 7, Black
Mfr # AH190B
Zoro # G7570966
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Acrylic
- Color Black
- Depth 4.4"
- Capacity One Standard Pack of Folded Towels
- Weight 1.25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # AH190B
- Zoro # G7570966
- UPC # 750333801910
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Depth | 4.4" |
Height | 7" |
Width | 12.5" |
Details
Item | Towel Dispensers |
Dispenser Material | Acrylic |
Color | Black |
Capacity | One Standard Pack of Folded Towels |
Weight | 1.25 lbs |
Type | Folded Towel Dispenser |
Material | Acrylic |
For Use With | C-Fold or Multifold Paper Towels |
Description
Kantek Multifold Paper Towel Dispenser, Acrylic, 12.5 x 4.4 x 7, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIBLOW HP 40A .05 HP 21 gph Aluminum Switchless Septic Air Pump (HP-40-010A)
- AMREP Zep D-4000 Plus Heavy Duty Soap Dispenser - 600101 (600101)
- TOLCO Tolco Polywool Extend Duster (280126)
- RUBBERMAID COMMERCIAL Hygen Charging Bucket, 13.6" H, Yellow (RCPQ95088YWCT)
- KANTEK Dispenser, C-Fold, Acrylic (AH190)
- KANTEK Acrylic Paper Towel Dispenser (AH190)
- BLUE DONUTS Blue Donuts Wall Mounted Bronze Paper Towel Holder (BD3931156)
- WYPALL Jumbo Roll Dispenser, 16.8 x 8.8 x 10.8, Black (80579)
- TOUGH GUY Automatic Paper Towel Dispenser Key (39E966)
- BRADLEY Recessed Towel/12gal. Waste, SS (234-000000)
- TORK / SCA TISSUE Tork Elevation Matic Hand Towel Roll Dispenser with Intuition Sensor, Black (5511282)
- Kantek Paper Towel Dispensers