Kantek

Mounting Magnet for Glove and Towel Dispensers, 1.5in, Wht/Silver, PK4


product price: $32.99
/pk 4, $8.25/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Character Type Magnets
  • Material Steel
  • Color White/Silver
  • Application Kantek Towel Dispensers: AH190 and AH190B
  • Mounting Style Magnetic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Diameter 1.5"

Details

Character Type Magnets
Material Steel
Color White/Silver
Application Kantek Towel Dispensers: AH190 and AH190B
Mounting Style Magnetic
Weight 0.4 lbs

Description

Kantek Mounting Magnets for Glove and Towel Dispensers, 1.5" Diameter, White/Silver, 4/Pack

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.