Shop All Monitor Mounts & Brackets
Kantek
Monitor Stand/Keyboard Storage Two Tone Gray
Mfr # MS280
Zoro # G700416795
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 23"
- Width 13.3"
- Material Medium Density Fiberboard (MDF)
- Depth 3"
- Features Compartment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # MS280
- Zoro # G700416795
- UPC # 750333632804
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 23" |
Width | 13.3" |
Depth | 3" |
Details
Material | Medium Density Fiberboard (MDF) |
Features | Compartment |
Product Type | Monitor Stand |
Compatibility | CRT/LCD, Notebook Computer |
Description
Monitor Stand/Keyboard Storage Two Tone Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-101u-246 (RAM-101U-246 RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Electric Bicycle Co EV Warrior (ML18-1221141177)
- PANASONIC Panasonic:Panasonic CR1632 3V Lithium Battery, PK 5 (Pan-CR1632)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Invacare At'm Take Along Chair (ML22-123543)
- KANTEK Two-Level Stand, w/Drawer, Black (MS480)
- KANTEK Extra Wide Adjustable Monitor/Laptop Stand, Single Level (MS500)
- KANTEK Kantek KTKMS400 Monitor Stand- w-o Drawer- Adjust. Height- Cable Management- BK (KTKMS400)
- KANTEK Height Adjustable Articulating Monitor Arm, Double with Desk Base (MA225)
- KANTEK Monitor Stand/Keyboard Storage, Black (MS280B)
- KANTEK Monitor Stand, 17x13 1/4", Black (MS400)
- AFC INDUSTRIES Wall Mount Computer Station (772122G)
- Kantek Monitor Mounts & Brackets