Shop All Monitor Mounts & Brackets
Kantek
Monitor Stand/Keyboard Storage, Black
Mfr # MS280B
Zoro # G600428942
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Width 23"
- Material Medium Density Fiberboard (MDF)
- Depth 13.3"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # MS280B
- Zoro # G600428942
- UPC # 750333632811
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 3" |
Width | 23" |
Depth | 13.3" |
Details
Material | Medium Density Fiberboard (MDF) |
Color | Black |
Features | Compartment |
Product Type | Monitor Riser |
Compatibility | Up to 21" CRT/LCD Monitor |
Description
Monitor Stand/Keyboard Storage, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Gigabit Snagless Molded Slim UTP Patch Cable Right Angle 2FT (N201-SR2-BL)
- IMICRO SP-BT012BK iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable (BT012-BLACK)
- OTTERBOX Defender Case For Apple Ipad Air 10.9 / Air 2022, Black (77-65735)
- MOXA 8Pin Rj45 To Male Db9 Connection Cable, 150Cm, For Nport 5210, 5610 (CBL-RJ45M9-150)
- KANTEK Kantek KTKAMS300 Acrylic Monitor Stand- 21-.25in.x11-.50in.x3-.75in.- Clear (KTKAMS300)
- KANTEK Kantek KTKDS910 Clamp-on Monitor Stand Shelf for Desk (KTKDS910)
- KANTEK Stand, Monitor, Up to 21", Black (MS280B)
- KANTEK Monitor Riser MDF and Steel, Gray and Black 19.1" Wide (MS730)
- KANTEK Two-Level Stand, w/Drawer, Black (MS480)
- KANTEK Platform Stand, w/Drawer, 17x13 1/4, Black (MS420)
- MOUNT-IT Single Monitor Sit-Stand Desk Mount with (MI-7995)
- Kantek Monitor Mounts & Brackets