Shop All Monitor Mounts & Brackets
Kantek
Monitor Riser MDF and Steel, Gray and Black 22" Wide
Mfr # MS725
Zoro # G300416690
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.2"
- Width 22"
- Depth 9.8"
- Features Comfortable
- Product Type Multipurpose Desktop Riser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # MS725
- Zoro # G300416690
- UPC # 750333637250
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 3.2" |
Width | 22" |
Depth | 9.8" |
Details
Features | Comfortable |
Product Type | Multipurpose Desktop Riser |
Style | Modern-contemporary |
Description
Monitor Riser MDF and Steel, Gray and Black 22" Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN DIGITAL WD Blue 500GB Hard Drive, 3.5 in. Internal, SATA SATA/600 (WD5000AZLX)
- NOSO Brightstar BR100B Universal TV Remote Pack of 50, 50PK (BR100B-50)
- ADESSO Usb Multimedia Soundbar (XtreamS5)
- ABB OY NEMA1 KIT OTHER ELECTRICAL COMPONENT (MUL1-R1 68566398)
- KANTEK Height Adjustable Articulating Monitor Arm, Double (MA220)
- KANTEK Kantek KTKDS920 Monitor Riser Stand - Clamp-on Monitor Shelf for Desk (KTKDS920)
- KANTEK Kantek KTKDS910 Clamp-on Monitor Stand Shelf for Desk (KTKDS910)
- KANTEK LCD Stand, 2 drawers, Black (MS200B)
- KANTEK Dual Monitor Articulating Desktop Stand, 32w x 13d x 17.5h, Black (MA225)
- KANTEK Platform Stand, w/Drawer, 17x13 1/4, Black (MS420)
- SAFCO Soar by Safco Electric Desktop Sit/Stand (2191WH)
- Kantek Monitor Mounts & Brackets