Shop All Monitor Mounts & Brackets
Kantek
Monitor Riser MDF and Steel, Gray and Black 19.1" Wide
Mfr # MS730
Zoro # G800417005
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.6"
- Width 19.1"
- Depth 10.2"
- Features Comfortable
- Style Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # MS730
- Zoro # G800417005
- UPC # 750333637304
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 3.6" |
Width | 19.1" |
Depth | 10.2" |
Details
Features | Comfortable |
Style | Modern |
Product Type | Multipurpose Desktop Riser |
Description
Monitor Riser MDF and Steel, Gray and Black 19.1" Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Credenza Rack 10Ux16D (LCR-1016)
- ELECTROMAGNETICISMME Iphone Waterproof Bag Black Top - Blue Pouch (EL2473719)
- CETIS Hospitality Basic Phone, Black (Aegis-P-08 (BK))
- ZEUS BATTERY PRODUCTS 3.4Ah 12V F1 Sealed Lead Acid Battery (PC3.4-12F1)
- KANTEK Monitor Stand, 17x13 1/4", Black (MS400)
- KANTEK Kantek KTKDS920 Monitor Riser Stand - Clamp-on Monitor Shelf for Desk (KTKDS920)
- KANTEK Height Adjustable Articulating Monitor Arm, Double (MA220)
- KANTEK Kantek KTKAMS300 Acrylic Monitor Stand- 21-.25in.x11-.50in.x3-.75in.- Clear (KTKAMS300)
- KANTEK Dual Monitor Articulating Desktop Stand, 32w x 13d x 17.5h, Black (MA225)
- KANTEK Monitor Stand with drawer and Tablet/Smartphone Slot (MS760)
- VICTOR TECHNOLOGY Monitor Riser, Large Drawer, 13"x13"x6-1/2", Midnight Black (VCT11755)
- Kantek Monitor Mounts & Brackets