Shop All Monitor Privacy & Antiglare Filters
Kantek
Monitor Privacy Filter, Wide Screen, 22"
Mfr # SVL22W
Zoro # G6287989
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Plastic
- Height 11.6"
- Width 18.6"
- Mounting Overlays the LCD Display Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # SVL22W
- Zoro # G6287989
- UPC # 801593240985
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Height | 11.6" |
Width | 18.6" |
Diagonal Monitor Size | 22" |
Details
Screen Material | Plastic |
Mounting | Overlays the LCD Display Surface |
Material | Plastic |
Includes | Cleaning Cloth; Mounting Tabs |
Item | Monitor Privacy Filter,Wide Screen,22" |
Fits Device Type | Flat Panel Monitor |
Frame Type | Frameless |
Filter Tint | Neutral Tint |
Aspect Ratio | 0.673611111111111 |
Maximum Antiglare Protection Percent | 0.99 |
Description
Monitor Privacy Filter,Wide Screen,22 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Universal Microphone Stand - Mic Mount Holder, Height Adjustable (PMKS40)
- ADVANTECH MANUFACTURING RS-422/485 Din Rail Surge Suppressor (BB-HESP4DR)
- ILC Replacement for Enersys Np2.6-12fr (NP2.6-12FR ENERSYS)
- ILC Replacement For MODICON 990XCP98000 BATTERY (990XCP98000 BATTERY:)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- KANTEK LCD Monitor Magnifier Filter, 15" (MAG15L)
- INNOVERA Innovera 46402 Protective Antiglare LCD Monitor Filter; Fits 17 in.-18 in. LCD Monitors (46402)
- XTREME Xtreme XIPS1047CLR Galaxy S10 Tempered Glass Screen Protector; Clear (XIPS1047CLR)
- 3M Touch Compatible Blackout Privacy Filter for 15.6" Widescreen LCD, 16:9 Aspect Ratio (MMMPF156W9E)
- Kantek Monitor Privacy & Antiglare Filters