Shop All Media Stands & Carts
Kantek
Mobile Printer Stand, Three-Shelf, 20w x 13.25d x 24.5h, Black
Mfr # PS640
Zoro # G705741984
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cabinet Color Black
- Capacity 60 lbs
- Overall Height 24.5"
- Overall Width 20"
- Overall Depth 13.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # PS640
- Zoro # G705741984
- UPC # 750333636406
- Country of Origin Taiwan, Province of China
- Category Media Stands & Carts
Dimensions
Overall Height | 24.5" |
Overall Width | 20" |
Overall Depth | 13.25" |
Height | 19.75"-24.5" |
Depth | 13.25" |
Details
Item | Carts & Stands |
Cabinet Color | Black |
Capacity | 60 lbs |
Caster Lock | Four Casters (2 Locking) |
Number of Casters | Four Casters (2 Locking) |
Color | Black |
Description
Space-saving unit stores printer, paper and accessories. Reinforced shelves accommodate most laser or inkjet printers. Handy cable management feature keeps cords under control. Locking casters. Easy assembly with no tools required. Height adjusts in 1 1/4" increments for personal comfort level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home 8 Piece 100 Percent Cotton Plush Bath Towel Set - Silver (877694WTF)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 72" BiFold, Charcoal (65467)
- OKLAHOMA SOUND Wizard Presentation Cart (WZD)
- HON Pedestal Desk, 30 in D, 60" W, 29-1/2 in H (HP3262.C.L)
- KANTEK Mobile Printer Stand, Black (KTKPS510)
- KANTEK Wide Two Shelf Mobile Printer Stand (PS610)
- KANTEK Mobile Printer Stand, Two-Shelf, 20w x 13.25d x 14.13h, Black (PS610)
- KANTEK Mobile Printer Stand, Black, Plastic (KTKPS540)
- KANTEK Two Shelf Mobile Printer Stand (PS510)
- CRC White Cart 14Oz Bx/10, Sl3150 (SL3150)
- EUREKA ERGONOMICS Height Adjustable Mobile CPU Stand Black (ERK-CS-01B)
- Kantek Media Stands & Carts