Shop All Media Stands & Carts
Kantek
Mobile Printer Stand, Black
Mfr # KTKPS510
Zoro # G5708437
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 14 1/8 in
- Overall Width 17 in
- Overall Depth 13 1/4 in
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # KTKPS510
- Zoro # G5708437
- UPC # 750333635102
- Country of Origin Taiwan, Province of China
- Category Media Stands & Carts
Dimensions
Overall Height | 14 1/8 in |
Overall Width | 17 in |
Overall Depth | 13 1/4 in |
Overall Width (In.) | 17 in |
Overall Depth (In.) | 13 1/4 in |
Overall Height (In.) | 14 1/4 in |
Adjustable Shelf Height | Yes |
Details
Item | Printer Stand |
Material | Plastic |
Number of Drawers | 0 |
Number of Shelves | 2 |
Caster Lock | Yes |
Load Capacity (Lb.) | 75 lb |
Number of Casters | 4 |
Caster Type | (2) Locking, (2) Swivel |
Assembly | Unassembled |
Color | Black |
Adjustable | Yes |
Product Type | Printer Stand |
Locking Casters | Yes |
Weight Capacity | 75 lb |
Description
Printer Stand, Caster Type (2) Locking, (2) Swivel, Color Black, Material Plastic, Number of Drawers 0, Number of Shelves 2, Overall Depth 13 1/4 in, Overall Height 14 1/8 in, Overall Width 17 in, Product Type Printer Stand, Standards Not Applicable, Weight Capacity 75 lb, Adjustable Shelf Height Yes, Assembly Unassembled, Locking Casters Yes, Number of Casters 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE FRAMES Antique Gold Brass Hinged Double 2x3 Picture Frame - Beaded Edge Design (11423D)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Blue (SN2436BLUE)
- VERSARE Hush Panel Window 4' x 2' Clear (1854007)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (2085LGY)
- KANTEK Two Shelf Mobile Printer Stand (PS510)
- KANTEK Mobile Printer Stand, Three-Shelf, 20w x 13.25d x 24.5h, Black (PS640)
- KANTEK Mobile Printer Stand, Two-Shelf, 20w x 13.25d x 14.13h, Black (PS610)
- KANTEK Wide Two Shelf Mobile Printer Stand (PS610)
- KANTEK Mobile Printer Stand, Black, Plastic (KTKPS540)
- LUXOR H Wilson, MultiMedia, Work Center (WPSDD3)
- ZORO SELECT Cart with Cabinet, 52-3/4 in. H, Black (45NP05)
- Kantek Media Stands & Carts