Shop All File Holders
Kantek
Letter Tray, Clear, Acrylic
Mfr # KTKAD15
Zoro # G5731546
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Letter
- Number of Compartments 2
- Color Clear
- Length 13 3/4 in
- Width 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kantek
- MFR # KTKAD15
- Zoro # G5731546
- UPC # 750333510157
- Country of Origin China
- Category File Holders
Dimensions
File Size | Letter |
Length | 13 3/4 in |
Width | 10 5/8 in |
Height | 2 3/8 in |
Overall Depth | 13 3/4 in |
Overall Width | 10 1/2 in |
Overall Height | 2 1/2 in |
Depth | 13.75" |
Paper Size | Letter |
Details
Item | Letter Tray |
Number of Compartments | 2 |
Color | Clear |
Material | Acrylic |
Product Type | Letter Tray |
Load Orientation | Front |
Stackable | Stackable |
File Orientation | Horizontal |
Description
Letter Tray, File Size Letter, Number of Compartments 2, Clear, Acrylic, Length 13 3/4 in, Width 10 5/8 in, Height 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Two-Tier Four-Pocket Trifold Brochure Holder, PK2 (252812)
- MARKAL Paint Crayon, Large Tip, Red Color Family, 12 PK (81922)
- HAMMERMILL Paper, Colored, Lilac, PK500 (10226-9)
- ZORO SELECT Metric Comparison Fastener Technical Data Sheet (English) (5DFF1)
- KANTEK Acrylic Single Letter Tray (AD-10)
- KANTEK Acrylic File Sorter/ Desk Organizer (AD-245)
- KANTEK Aluminum Stackers for Letter Trays (BA-311)
- ZORO SELECT Desk Organizer, Letter, 5 Compartments, Blk (1AYE6)
- SAFCO ORGANIZER, MESH 5 DRAWER, BK (SAF9432BL)
- SAFCO Letter Tray/File Holder, 8, Comp (3129BL)
- GENERAL TOOLS Thread Repair File f/111213141618 (GN177-1)
- Kantek File Holders