Shop All Monitor Privacy & Antiglare Filters
Kantek
LCD Protect® Privacy Filter 21.5" & 22" Widescreen
Mfr # LCD22WSV
Zoro # G000428986
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acrylic
- Color Silver
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # LCD22WSV
- Zoro # G000428986
- UPC # 750333105247
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Details
Material | Acrylic |
Color | Silver |
Product Type | Privacy Screen Filter |
Description
LCD Protect® Privacy Filter 21.5" & 22" Widescreen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for MxVolta VT12045, VT1204, VT1205 (ML5-122676567)
- SABRE Elite Door Alarm (HS-EDA)
- VIVOTEK 5MP 50M IR Outdoor H.265 WDR Pro Bullet, IoTSecurity (IB9387-HT-A)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Yuasa NP4.5-12 - 3 Pack (ML5-12MP339814638375)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- 3M COMPLY Magnetic Attach Privacy Filter for 27" Widescreen Monitor, 16:9 Aspect Ratio (7100259614)
- 3M 3M Privacy Filter For 34.0In Widescreen (PF340W2B)
- 3M Antiglare Frameless Filter for 15.6" Widescreen Laptop, 16:9 Aspect Ratio (AG156W9B)
- INNOVERA Blackout Privacy Monitor Filter - 23.8 in. (BLF238W)
- Kantek Monitor Privacy & Antiglare Filters