Shop All Monitor Privacy & Antiglare Filters
Kantek
LCD Protect® Privacy Filter 19" & 20" Widescreen
Mfr # LCD20WSV
Zoro # G400428951
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Features Privacy
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # LCD20WSV
- Zoro # G400428951
- UPC # 750333105049
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Details
Color | Silver |
Features | Privacy |
Product Type | Privacy Screen Filter |
Description
LCD Protect® Privacy Filter 19" & 20" Widescreen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br1632a/va (BR1632A/VA PANASONIC)
- AIPHONE Door Station (IF-DA)
- WILSON ELECTRONICS Wide Band Directional Antenna, 314411 (314411)
- OTTERBOX Defender Pro Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92732)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 24" WS LCD, 16:9/16:10 (IVR46406)
- STARTECH.COM 21.5In. Monitor Privacy Screen (PRIVSCNMON21)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19" LCD Monitors (IVR46403)
- TARGUS 14" Laptop Privacy Screen, ASF14W9USZ (ASF14W9USZ)
- Kantek Monitor Privacy & Antiglare Filters