Shop All Monitor Privacy & Antiglare Filters
Kantek
LCD Protect® Privacy Filter 17-18”
Mfr # LCD17SV
Zoro # G400429002
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 17.80"
- Material Acrylic
- Depth 0.90"
- Features Anti-reflective
- Height 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # LCD17SV
- Zoro # G400429002
- UPC # 750333105742
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Width | 17.80" |
Depth | 0.90" |
Height | 14" |
Details
Material | Acrylic |
Features | Anti-reflective |
Product Type | Privacy Screen Filter |
Description
LCD Protect® Privacy Filter 17-18”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 16-Port Industrial Gigabit Unmanaged Ethernet Switch, w/16-10/100/1000Tx (LNX-1600G)
- TP-LINK 5GHz AC 867Mbps 23dBi Outdoor CPE (CPE710)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 7Ah, Faston, Standards: UR (2UKJ6)
- MIGHTY MAX BATTERY 12V 9AH Replaces GS Portalac PWL12V7 With 12V Solar Panel Charger (MAX3466883)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- 3M 3M Privacy Filter For 34.0In Widescreen (PF340W2B)
- 3M Privacy Filter for 38 in Monitors 219 PF380W2B Black, Glossy, Matte, Black (MMMPF380W2B)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19"-20" Wide LCD, 16:10 (IVR46404)
- 3M Privacy Filter for 23in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF230W9EM)
- Kantek Monitor Privacy & Antiglare Filters